Apply to be a TradeMaster!
Main product image of 5/8" OD Flare (15/16-16 Thread) x 1/2" FIP Gas Ball Valve
Magnifying glass
Hover image to zoom

5/8" OD Flare (15/16-16 Thread) x 1/2" FIP Gas Ball Valve

SKU:
TBV10-8
Rating:
(3)
Q&A:
(0)
5/8" OD Flare (15/16-16 Thread) x 1/2" FIP Gas Ball Valve
Magnifying glass
Hover image to zoom
$16.13 each
BOX UP & SAVE 11%
$142.90 box of 10
$14.29 each
In Stock
In Stock
Get 1 Mon, Nov 30

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 1/2"
Product Highlight: Connection Type
Flare x FNPT Connection
Product Highlight: Handle Style
Lever

Description

–

Note: This item is NOT compatible with Short or Long Flare Nuts, it is only compatible with CSST Appliance Connectors.


Note: The 15/16-16 is a CSA standard for 5/8" OD gas connectors and will only work with the Brasscraft 5/8" OD gas connectors (CSSC) instead of SAE 45 flare fittings.


For use with natural, manufactured, mixed, liquefied-petroleum (LP) gas, and LP gas-air mixtures.


Features:

  • Heavy duty forged brass body eliminates pinhole leaks commonly associated with cast products
  • Blow-out proof stem is assembled from the inside with double o-rings for reliable performance
  • PTFE seat rings for longer life and consistent performance
  • Right-sized handles ensure on/off operation even in tight installations
  • Quarter turn operation for easy on/off flow control
  • Approved for indoor/outdoor use
  • 100% Leak tested

Specs

–
Size:

5/8" x 1/2"

Connection Type:

Flare x FNPT

Connection Method:

Threaded

Flare

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" Brass Short Forged Flare Nut
SKU: FLFN058
Bluefin

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

gas valve

the gas valve shipped was not 5/8" OD flare x 1/2" FIP , it was 3/4" OD flare x 1/2" FIP
Chris
Troy NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

purchased for a new high capacity gas range and needed the larger 5/8" size so that the 1/2" FIP was not constricted. Worked perfect. quality seems fine. price very good.
Mark
Wv
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse got this to me in half the time

No place in town stocked this part. All of them required that it be ordered, and SupplyHouse was able to get it to me in half the time any local supplier could. My new stove was sitting in the middle of the kitchen while I waited, and the old stove had been hauled away. This got me cooking again.
BG
Bakersfield, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy