Apply to be a TradeMaster!
Main product image of Electric Actuator (2-Position, 30-Seconds, 120V)
Magnifying glass
Hover image to zoom

Electric Actuator (2-Position, 30-Seconds, 120V)

Brand:
Bray
SKU:
70E061-113DA536/K
Rating:
(1)
Q&A:
(0)
Electric Actuator (2-Position, 30-Seconds, 120V)
Magnifying glass
Hover image to zoom
$1,299.71 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Bray Controls’ years of proven success in electric actuation, combined with innovative engineering, has produced the Series 70 electric actuator. The Series 70 features on/off or modulating control. Bray’s Series 70 electric actuator has many advantages over other actuators including:
  • UL,CSA and CE certification of most units
  • Wiring directly to the terminal strip without interference from other components
  • Simple and unique manual override handwheel system
  • Lowest profile and lightest weight actuator on the market
  • Simple finger or screwdriver adjustment of travel limit cams without interference from other components
  • Highly visible valve status display on most units

Designed like a junction box, the Series 70 offers by far the easiest access to terminal block wiring, cam adjustments and switch installation. Therefore, the time required for field startup and adjustment is greatly reduced, and maintenance can be performed with assured ease and safety.

Features:
  • Travel Limit SPDT Switches
  • Cam Adjustment
  • Conduit Entries
  • Hazardous Location options

Specifications:
  • Torque (in-lbs): 600
  • Speed: 30-Seconds
  • Style: Interposing Relay Board (On/Off)
  • Voltage: 120V
  • Trim: Standard Bray Red

Specs

–
Product Type:

Actuator

On/Off Switch:

2 Position

Timing:

30 Seconds

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend this product

Perfect match for what we needed! Plug and Chug!
Rob
NYC
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy