Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
HVAC Supplies
Dampers
Zoning Accessories
HVAC Actuators and Valves
Bray Actuators & Valves
Bray Ball Valves
Bray Ball Valves
4 items
FILTER
Grid
List
Sort: Default
200300-92801561 Compare Checkbox
Compare
3" EPDM Valve Seat
SKU:
200300-92801561
Bray
SKU:
200300-92801561
Brand:
Bray
–
+
$59.62
each
ADD TO CART
Add to List
In Stock
Get 1 by
Fri, Nov 20
In Stock
Get 1 by
Fri, Nov 20
Add to List
ST1-3-09 Compare Checkbox
Compare
1" 3-Way Soft Touch Valve (9 cv)
SKU:
ST1-3-09
Bray
SKU:
ST1-3-09
Brand:
Bray
–
+
$368.59
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
ST2-05-2-12 Compare Checkbox
Compare
1/2" 2-Way NPT Valve w/ 316 Stainless Steel Trim (11.7Cv)
SKU:
ST2-05-2-12
Bray
SKU:
ST2-05-2-12
Brand:
Bray
–
+
$37.12
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
ST05-3-006 Compare Checkbox
Compare
1/2" 3-Way Soft Touch Valve (.6 cv)
SKU:
ST05-3-006
Bray
SKU:
ST05-3-006
Brand:
Bray
–
+
$159.06
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video