Apply to be a TradeMaster!
Main product image of Model 174 Off-White Fan Forced Wall Heater (750/1500W, 120V)
Magnifying glass
Hover image to zoom

Model 174 Off-White Fan Forced Wall Heater (750/1500W, 120V)

Brand:
Broan
SKU:
174
Rating:
(0)
Q&A:
(0)
Model 174 Off-White Fan Forced Wall Heater (750/1500W, 120V)
Magnifying glass
Hover image to zoom
$207.00 each
In Stock
In Stock
Get 25 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1125, 1500, 750 Watts
Product Highlight: Voltage
208V, 240v, 120v
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty

Description

–
Product Description
This wall heater is perfect for bathrooms, entryways, or other small areas where you need added warmth on demand. These versatile heaters are factory wired at 500W, 750W, 1000W, 1500W or 2000W, and can be easily converted to other wattages and voltages

Product Features
  • White grille has downflow louvers to direct heat gently toward the floor and a one-piece design with baked enamel finish for durability
  • Adjustable, front-mounted thermostat offers a simple way to control the level of heat
  • Rapid warm up time due to an efficient Alloy heating element that provides comforting heat in seconds
  • Heater may be recessed or surface-mounted, depending on application (surface mounting requires Model 84 surface mount kit)
  • Permanently lubricated motor, high efficiency blower wheel, Nickel-chrome alloy heating element and a manual reset thermal overload protector combine to ensure reliable operation and years of trouble free heating. UL Listed for safety.
  • Wall heaters are intended to provide supplemental heat from a wall location and not to take the place of the home’s main heat source
  • Factory wired for 1500W at 120V AC—easily converts to 750W at 120V AC or 1500W at 240V AC

Specs

–
Type:

Wall Recess Kit

Color:

White

Wattage:

1125

1500

750

Voltage:

208V

240v

120v

Warranty:

1 Year

BTU (Min):

2560

BTU (Max):

5120

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wattage
Voltage
CURRENT ITEM
Product Image of Model 174 Off-White Fan Forced Wall Heater (750/1500W, 120V)
Model 174 Off-White Fan Forced Wall Heater (750/1500W, 120V)
SKU: 174
1125
1500
750
208V
240v
120v

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy