Apply to be a TradeMaster!
Main product image of CK 150-1 Premium, Wall Mounted, Electric Fan Heater
Magnifying glass
Hover image to zoom

CK 150-1 Premium, Wall Mounted, Electric Fan Heater

SKU:
202033
Rating:
(0)
Q&A:
(0)
CK 150-1 Premium, Wall Mounted, Electric Fan Heater
Magnifying glass
Hover image to zoom
$297.69 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU Output
2559, 5118 Max BTUs
Product Highlight: Temperature Range (F)
41°F - 86°F

Description

–
The CK Premium is an elegant surface-mount heater, perfect anywhere quick heat is needed. Designed and made in Germany, this quiet fan heater quickly warms an area or maintains a comfortable temperature. The built-in fan is extremely quiet in normal operation at only 48 dB(A), and has a "silent-mode" with reduced power at only 37 dB(A). The thick aluminum face stays cool to the touch. Perfect for both retrofit and new construction, the European downdraft design heats a space evenly.

CK Premium heaters easily replace older flush-mount heaters and are ideal for bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs, and mobile homes.

Product Features:
  • Down-draft design for comfortable even heating with whisper quiet 48 dB(A) fan, and virtually silent low power 37 dB(A) mode
  • Electronic digital control with illuminated display conveniently located on front includes easy temperature setting
  • Full feature set including programmable timer with 3 presets and booster heating, open window detection for energy efficiency, night mode for energy efficiency, and child protection mode to lock controls
  • Surface-mounted design installs easily on face of wall without requiring a recess
  • Thick aluminum face stays cool
  • Separate on/off switch completely turns heater off

Specs

–
Voltage:

120v

Amps (120V):

12.5

BTU Output:

2559

5118

Wattage:

1500

Breaker:

15

Temperature Range (F):

41°F - 86°F

Wire Size:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy