The Day Savers – A National Tradesmen Day Contest
Main product image of Model 35316 Gable Mounted Powered Attic Ventilator (1600 CFM)
Magnifying glass
Hover image to zoom

Model 35316 Gable Mounted Powered Attic Ventilator (1600 CFM)

Brand:
Broan
SKU:
35316
Rating:
(2)
Q&A:
(0)
Model 35316 Gable Mounted Powered Attic Ventilator (1600 CFM)
Magnifying glass
Hover image to zoom
35316 has been discontinued
Discontinued January 14, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Model 353 Gable Mounted Powered Attic Ventilator (1020 or 760 CFM)
Brand:
Broan
SKU:353
(6)
Order by 6PM, receive 32 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
1600 CFM
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Installation Type
Gable
Product Highlight: Amperage
3.9 Amps
Product Highlight: RPM
1420 RPM

Description

Trapped attic air can easily reach 150° or more. These units remove super-heated attic air, making any home more comfortable. Whether it's air conditioned or not. In those homes that are, the air conditioners run less and don't have to work nearly as hard. And all BROAN Powered Attic Ventilators are as efficient as they are dependable.
  • 14" diameter steel blade specially designed for maximum air movement.
  • Operates automatically – adjustable thermostat built-in.
  • Thermally protected, permanently lubricated motor.
  • Quiet, high-performance operation for inside-the-attic applications
  • Galvanized steel housing, ribbed for added strength
  • Mounting brackets simplify installation
  • 1600 CFM for attics up to 2280 sq. ft.
  • Use with BROAN model 433 Automatic Shutter, available separately, or
  • Standard HVI Wood Louver

Specs

Product Type:

Attic Ventilator

Voltage:

120v

Installation Type:

Gable

Amperage:

3.9

Motor:

Split Capacitor

RPM:

1420

Air Flow Capacity (CFM):

1600

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


14 Replacement Parts

Wiring Box Cover, S98006877
SKU: S98006877
Broan
Screw - 1/4"-20 x 1/2"
SKU: S99200202
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just what I needed

Had a roof mounted ventilator fan go a few weeks ago. Not wanting a complete assembly I found this gable fan was the same size and easily replaced the failed unit. Just simply remove the 3 bolts and wire it in.
steveo
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fan

Helped move air in the attic and bring down the temperature. Would buy this again.
Matt
Hamburg, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?