Apply to be a TradeMaster!
Main product image of Model 356BK Roof Mounted Powered Black Attic Ventilator (1600 CFM)
Magnifying glass
Hover image to zoom

Model 356BK Roof Mounted Powered Black Attic Ventilator (1600 CFM)

Brand:
Broan
SKU:
356BK
Rating:
(5)
Q&A:
(0)
Model 356BK Roof Mounted Powered Black Attic Ventilator (1600 CFM)
Magnifying glass
Hover image to zoom
$307.05 each
In Stock
In Stock
Get 7 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
1600 CFM
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Installation Type
Roof Mounted
Product Highlight: Voltage
115V
Product Highlight: Amperage
8 Amps
Product Highlight: Color
Black

Description

Roof matching domes means ventilation is less noticeable.
Too often, attic ventilation is overlooked, not to mention ignored as a place for energy savings. That’s where Broan solutions make sense. Consider this: air trapped in your attic can easily reach 150 degrees or more. With Broan ventilation solutions, it’s still a full 60 degrees cooler in the attic on a 90 degree day. That’s why attic ventilation is critical to making any home more comfortable while lowering energy costs. Air conditioners can run less and won’t have to work as hard. Humid, stagnant air can be removed, drawing fresh dry air across the surfaces. Your attic can be drier and cooler – the perfect tools to help fight potential moisture damage.

Each PVC dome is available in three popular performance ratings along with two metal dome models. Select one that best suits the attic size and shingle color.
  • Attic Size: Up to 2285 sq. ft.
  • Amps: 8
  • CFM: 1600
  • Height: 8"
  • Dome Diameter: 23-1/4"
  • Dome Material: PVC

Specs

Product Type:

Attic Ventilator

Installation Type:

Roof Mounted

Voltage:

115V

Amperage:

8

Motor:

Shaded Pole

Color:

Black

Air Flow Capacity (CFM):

1600

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


12 Replacement Parts

Hex Cap Screw - 5/16"-18 x 3/4"
SKU: S99170254
Broan
Adjustable Thermostat
SKU: S97008413
Broan
Motor, S97015612
SKU: S97015612
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.8 out of 5 reviews
60% would recommend this product
3.8
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
20%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product Great delivery

Purchased to replace our 35 year old attic fan during a recent roof replacement due to a storm in our area. The new fan is a perfect fit for the existing roof opening. The delivery was one day and we had it ready for the contractor when they came to replace the roof.
Ron
Cary Illinois
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well but noisy

Attic fan works well on reducing attic temperature, but customer complained about the noise. We ended up replacing the fan with a model from a different manufacturer.
PF
Columbus, OH
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We would and have actually bought this Attic Ventilator fan!

We are changing out our attic ventilator fans in each of our business park units as the other fail from age.
Johnson Creek
Arlington Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, cheaper than others.

We needed a replacement in our shop, it shipped out the same day and we received it the following day.
Shinyhead
Westminster, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buyer beware.

This product is much louder than my previous house fan. My electrician stated it was 3 X louder than fans he's installed. Seller said to have contractor call the mfg. The mfg referred us back to the seller. Product cycles on and off rapidly which is very annoying. Disapointed customer!
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return if this is a defective item or need assistance locating a different part please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
John
Omaha
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy