Apply to be a TradeMaster!
Main product image of Model 358 Roof Mounted Aluminum Attic Ventilator (1000 CFM)
Magnifying glass
Hover image to zoom

Model 358 Roof Mounted Aluminum Attic Ventilator (1000 CFM)

Brand:
Broan
SKU:
358
Rating:
(0)
Q&A:
(0)
Model 358 Roof Mounted Aluminum Attic Ventilator (1000 CFM)
Magnifying glass
Hover image to zoom
358 has been discontinued
Discontinued December 14, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
Model 356BK Roof Mounted Powered Black Attic Ventilator (1600 CFM)
Brand:
Broan
SKU:356BK
(5)
Order by today, receive 1 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
1000 CFM
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Installation Type
Roof Mounted
Product Highlight: Voltage
120v
Product Highlight: Amperage
4.3 Amps
Product Highlight: RPM
1050 RPM

Description

Trapped attic air can easily reach 150° or more. These units remove super-heated attic air, making any home more comfortable. Whether it's air conditioned or not. In those homes that are, the air conditioners run less and don't have to work nearly as hard. And all BROAN Powered Attic Ventilators are as efficient as they are dependable.
  • 14" diameter steel blade specially designed for maximum air movement.
  • Operates automatically - adjustable thermostat built-in.
  • Thermally protected, permanently lubricated motor.
  • Heavy gauge aluminum dome
  • Mounts easily between rafters - template included for cutting roof boards and shingles
  • Mesh screen keeps out birds and insects
  • 3-7/8" high splash guard helps keep out rain
  • Heavy gauge metal flashing stands up to nailing and tarring, regardless of climate
  • Thermostat and motor accessible from outside for easy servicing, if required
  • HVI certified air delivery @ 0.03" static pressure
  • 1000 CFM for attics up to 1715 sq. ft.

Specs

Product Type:

Attic Ventilator

Installation Type:

Roof Mounted

Voltage:

120v

Amperage:

4.3

Motor:

Shaded Pole

RPM:

1050

Air Flow Capacity (CFM):

1000

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

9 Replacement Parts

Thermostat Wiring Box Cover
SKU: S98006746
Broan
Dome
SKU: S98005419
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM