Apply to be a TradeMaster!
Main product image of Model 512M 6" Through-The-Wall Ventilation Fan (70 CFM)
Magnifying glass
Hover image to zoom

Model 512M 6" Through-The-Wall Ventilation Fan (70 CFM)

Brand:
Broan
SKU:
512M
Rating:
(8)
Q&A:
(0)
Model 512M 6" Through-The-Wall Ventilation Fan (70 CFM)
Magnifying glass
Hover image to zoom
$82.00 each
In Stock
In Stock
Get 51 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
6 Sones
Product Highlight: Grille Dimension
8" Diameter
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v, 127v

Description

–
Eliminate humidity from laundry rooms, tobacco smoke from rec rooms and workshops, or cooking fumes from kitchens with a Broan high-efficiency utility ventilator.

This versatile unit can be installed in outside walls from 5-1/4" to 10" thick. Its exterior, white louvered, polymeric wall cap blends with any exterior wall covering. Includes white plastic interior grille, fan, flexible ducting and exterior louvered wall cap with bird screen. Interior grille measures 8" round and wall cap measures 8" square.

Features:
  • 70 CFM
  • 6 Sones.
  • Easy exterior wall installation.
  • 6" diameter flexible aluminum duct included.
  • Housing adjusts to fit walls from 5-1/4" - 10" thick.
  • Use with remotely mounted wall switch or Broan Model 57W or 57V variable speed control (available separately).

Specs

–
Duct Size:

6"

Air Flow Capacity (CFM):

70

Sone:

6

Voltage:

120v

127v

Amperage:

0.7

RPM:

2600

Grille Dimension:

8" Diameter

Grille Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

11 Replacement Parts

Motor for BR512
SKU: S99080199
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.25 out of 8 reviews
75% would recommend this product
4.25
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
13%
3 star
13%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I would buy this again.

Came quickly and packed perfect.
MH
Portland, OR
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great small exhaust

Easy install. Using it in a small cottage kitchen.
JP
NJ
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and even greater customer service

I needed a fan replacement, but wasn't quite sure about the purchase. The customer service person was very helpful and reassuring that I could return it however, it turned out to be perfect. Thank you so much for carrying obscure parts.
Handymam
North California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend a damper also

This works great for our bathroom, the particular mobile home construction we have doesn't accommodate a typical ceiling fan. I managed to also fit a spring-closed duct damper which I highly recommend to keep warm air from freely escaping in the winter when not in use. It is a little louder than expected but still reasonable. I may end up getting a couple more for the living room to replace the window fans for summer nights.
nathanielisnumba1
Spirit Lake, ID
3 years ago
Was this review helpful to you?

Check your application and airflow needs

This is a deceit fan for a bathroom or general exhaust needing only 70 CFM. For an attic, garage, or kitchen exhaust this is NOT the fan for you. The Fantech wall mount fan is 240 CFM and is better suited for attic, garage, and kitchen exhaust. It is also much easier to service as it is mounted on the wall exterior.
Tom
Millington TN
3 years ago
Was this review helpful to you?

Servers the purpose

Works..but we bought a different outside vent..more industrial
Bathroom remodels
Northville mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not for my application.

I bought this for my smoke room. Fan locked up two days later but I'm going to blame that it's application. The one I have installed in my bathroom works fine but should have gotten a higher volume fan. You will need different piping for inside the wall though, the collapsible vent tube they send is junk.
Ryan
Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

'totally what i needed'

I used it to vent a small area, works very well and easily installed.
eric the carpenter
new york ny
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy