Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Ventilation Fans
Broan-NuTone Ventilation Fans
Broan-NuTone Heater/Ventilation Fan Combinations
Broan Heater/Ventilation Fan Combinations
Model 658 Heater & Fan Combination - 4" Round Duct (70 CFM)
Brand:
Broan
SKU:
658
Rating:
(1)
Q&A:
(0)
Hover image to zoom
658 has been discontinued
Discontinued July 6, 2022
This product was discontinued by the manufacturer.
MANUALS (2)
Product Overview
Install Instructions
Product Overview
Install Instructions
Replacement Parts
View All
Suggested Alternative:
PowerHeat Heater Exhaust Fan, No Light (80 CFM, 1.5 Sones)
Brand:
Broan
SKU:
BHF80
(0)
Order by
today
, receive 33 by
Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
70 CFM
4"
4 Sones
14-1/4" x 8-1/4" x 5-3/4"
16-3/4" x 10-5/8"
1 Year Warranty
Description
–
Features:
70 CFM, 4.0 Sones Ventilator
4" round duct
Designer styled white polymeric grille complements virtually any decor
15-amp circuit acceptable
Type IC (Insulation Contact)
Use with Model 68W or 68V two-function control (available separately)
Built-in damper prevents backdrafts and eliminates metallic clatter
Adjustable, slotted mounting brackets span up to 24" for easy installation
Grille Dimension: 16-3/4" x 10-5/8"
Housing Dimension: 14-1/4" x 8-1/4" x 5-3/4"
Fits 2" x 6" ceiling construction
**NOTE: Light is Not Included
Hide Description
Specs
–
Product Type:
Heater/Fan Combo
Duct Size:
4"
Air Flow Capacity (CFM):
70
Sone:
4
Voltage:
120v
Amperage:
11.9
Wattage:
1428
Housing Dimension:
14-1/4" x 8-1/4" x 5-3/4"
Grille Dimension:
16-3/4" x 10-5/8"
Warranty:
1 Year
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Element, S98004514
SKU:
S98004514
Broan
Grille Logo Button - Covers Center Screw Mount
SKU:
S99110748
Broan
Terminal Bolt Assembly
SKU:
S97005058
Broan
Motor Mounting Plate
SKU:
S97006987
Broan
Housing Mounting Bracket - Long
SKU:
S98003036
Broan
Sheet Metal Replacement Screw
SKU:
S99170245
Broan
Thermal Cutoff (For 655, 656, 658, 659, 695, HFL695)
SKU:
S97011810
Broan
Grille Screw
SKU:
S99150566
Broan
Sheet Metal Nut - #10-24
SKU:
S99260473
Broan
Grille, S97013581
SKU:
S97013581
Broan
Screw - #8B x 1/4"
SKU:
S99150417
Broan
4" Damper/Duct Connector
SKU:
S97014185
Broan
Blower Wheel, S99020290
SKU:
S99020290
Broan
Nut, #6-32 x 5/16"
SKU:
S99260428
Broan
Heating Assembly for 655F
SKU:
S97017063
Broan
Ceramic Hook
SKU:
S99270107
Broan
Receptacle - Red
SKU:
S99270489
Broan
Fan Assembly - Includes Motor, Blower Wheel, & Mounting Plate
SKU:
S97005327
Broan
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Reviews
4
out of 1 review
4
out of 1 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
It worked good for me
Installed easily and works fine.
Carlos
Torrance, CA
15 years ago
Verified Buyer
Was this review helpful to you?
0
2
Flag this review
×
Video