Apply to be a TradeMaster!
Main product image of PowerHeat Heater Exhaust Fan, No Light (80 CFM, 1.5 Sones)
Magnifying glass
Hover image to zoom

PowerHeat Heater Exhaust Fan, No Light (80 CFM, 1.5 Sones)

Brand:
Broan
SKU:
BHF80
Rating:
(0)
Q&A:
(0)
PowerHeat Heater Exhaust Fan, No Light (80 CFM, 1.5 Sones)
Magnifying glass
Hover image to zoom
$149.99 each
In Stock
In Stock
Get 28 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Housing Dimension
14-1/4" x 8-1/4" x 5-3/4"
Product Highlight: Grille Dimension
16-1/4" x 9-3/4"
Product Highlight: Warranty
1 Year Warranty

Description

–

Note: This item does not come with a light.


Overview Help provide comfort and functionality to your bathroom with the addition of the Broan BHF80 exhaust bath fan. This 80 CFM provides powerful airflow along with a stylish Brighter White fan cover matching any decor. Operating at just 1.5 sones, this solution offers quiet performance with enough sound to know your fan is on.


Product Features

  • 80 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 1.5 Sones for Quiet performance, enough sound to know your fan is on
  • 1300-Watt heater for instant heat when you want it
  • Modern design matches an array of bathroom décor
  • Fits in 2" x 6" ceiling construction
  • Rugged galvanized steel housing stands up to moisture
  • All air and sound ratings are HVI Certified
  • One year warranty

Product Specifications

  • Color: White
  • Duct Size: 4
  • ENERGY STAR certified: No
  • Grille Length: 16.25"
  • Grille Width: 9.75
  • Housing Dimensions: 14-1/4" x 8-1/4" x 5-3/4"
  • Sound Level (Sones): 1.5

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

1.5

Heater Watts:

1300

Grille Dimension:

16-1/4" x 9-3/4"

Housing Dimension:

14-1/4" x 8-1/4" x 5-3/4"

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

1 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy