Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Ventilation Fans
Broan-NuTone Ventilation Fans
Broan-NuTone Heater/Ventilation Fan Combinations
Broan Heater/Ventilation Fan Combinations
Model 659 Heater, Fan & Light Combination - 4" Round Duct (50 CFM)
Brand:
Broan
SKU:
659
Rating:
(0)
Q&A:
(0)
Hover image to zoom
659 has been discontinued
Discontinued June 24, 2022
This product was discontinued by the manufacturer.
MANUALS (2)
Product Overview
Install Instructions
Product Overview
Install Instructions
Replacement Parts
View All
Suggested Alternative:
Broan Heater Fan w/ Dimmable Color Temperature, 80 CFM
Brand:
Broan
SKU:
BHFLED80
(8)
Order by
today
, receive 23 by
Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
50 CFM
4"
2.5 Sones
14-1/4" x 8-1/4" x 5-3/4"
16-3/4" x 10-5/8"
1 Year Warranty
Description
–
Features:
50 CFM, 2.5 Sones Ventilator
4" round duct
Designer styled white polymeric grille complements virtually any decor
Fan and heater function independently or together
Bright 100-watt light capacity (bulb not included)
15-amp circuit acceptable
Type IC (Insulation Contact)
Use with Model 65W, 65V, 66W, 66V, 67W, 67V three-function control (available separately)
Built-in damper prevents backdrafts and eliminates metallic clatter
Adjustable, slotted mounting brackets span up to 24" for easy installation
Grille Dimension: 16-3/4" x 10-5/8"
Housing Dimension: 14-1/4" x 8-1/4" x 5-3/4"
Fits 2" x 6" ceiling construction
Hide Description
Specs
–
Product Type:
Heater/Fan/Light Combo
Duct Size:
4"
Air Flow Capacity (CFM):
50
Sone:
2.5
Voltage:
120v
Amperage:
12
Wattage:
1440
Housing Dimension:
14-1/4" x 8-1/4" x 5-3/4"
Grille Dimension:
16-3/4" x 10-5/8"
Warranty:
1 Year
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
Element, S98004514
SKU:
S98004514
Broan
Terminal Bolt Assembly
SKU:
S97005058
Broan
Housing Mounting Bracket - Long
SKU:
S98003036
Broan
Fan Motor Mounting Bracket
SKU:
S97013627
Broan
Replacement Grille
SKU:
97013836
Broan
Sheet Metal Replacement Screw
SKU:
S99170245
Broan
Blower Wheel, S99110379
SKU:
S99110379
Broan
Thermal Cutoff (For 655, 656, 658, 659, 695, HFL695)
SKU:
S97011810
Broan
Reflector Assembly - Includes Light Socket
SKU:
S97014212
Broan
Fan Blade, S99111002
SKU:
S99111002
Broan
Grille and Lens
SKU:
97013662
Broan
Screw - #8B x 1/4"
SKU:
S99150417
Broan
4" Damper/Duct Connector
SKU:
S97014185
Broan
Nut, #6-32 x 5/16"
SKU:
S99260428
Broan
Blower Wheel, S99020290
SKU:
S99020290
Broan
Heating Assembly for 655F
SKU:
S97017063
Broan
Ceramic Hook
SKU:
S99270107
Broan
Receptacle - Red
SKU:
S99270489
Broan
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video