Shop Resideo Sale
Main product image of Model 671 Economy Ventilation Fan, 3" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom

Model 671 Economy Ventilation Fan, 3" Round Duct (70 CFM)

Brand:
Broan
SKU:
671
Rating:
(5)
Q&A:
(0)
Model 671 Economy Ventilation Fan, 3" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom
671 has been discontinued
Discontinued April 11, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1.5 Sones Roomside Series Ventilation Fan Only, Energy Star (80 CFM)
Brand:
Broan
SKU:BE8
(0)
Order by today, receive 14 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
3"
Product Highlight: Sone
6 Sones
Product Highlight: Housing Dimension
7-1/4" x 7-1/2" x 3-5/8"
Product Highlight: Grille Dimension
9-1/4" x 9"
Product Highlight: Warranty
1 Year Warranty

Description

–

Features:

  • 70 CFM, 6.0 Sones
  • Damper/duct connector fits 3" round duct
  • Durable Broan-designed blower wheel
  • Torsion spring grille mounting - no tools necessary
  • Compact housing fits easily between ceiling joists or wall studs
  • Double strength steel mounting flanges w/ keyhole slots for fast installation
  • Housing Dimension: 7-1/4"x7-1/2"x3-5/8"
  • Plastic Grille Dimension: 9-1/4"x9"
  • Fits 2"x4" ceiling or wall construction
  • Metal grille kits available separately

Specs

–
Product Type:

Ventilation Fan

Duct Size:

3"

Air Flow Capacity (CFM):

70

Sone:

6

Voltage:

120v

Amperage:

1.15

Housing Dimension:

7-1/4" x 7-1/2" x 3-5/8"

Grille Dimension:

9-1/4" x 9"

Grille Material:

Polymeric

Grille Finish:

White

Housing Material:

Galvanized Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16 Replacement Parts

Grill Spring
SKU: S99140144
Broan
Motor Mounting Plate
SKU: S98006791
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great service and product. will shop here again.

The fan arrived quickly, was the correct model and easy to use to replace existing Broan fan.
kris
state college, pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Economic, Functioning Bathroom Wall Fan

We are very space constrained on our bathroom wall and model 671 fan is one the only ones that fits the area. It's noisier than other fans but it works fine and does the trick as a capable exhaust fan for the bathroom! And, even if this wasn't its intended purpose, it does provide some background noise for privacy in the bathroom!
jb
washington dc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was exactly what I wanted

bought it to replace parts in my older but same unit and it worked out perfectly
J
MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was great and functioned properly.

Easy to switch out old one to save time. Quiet and efficient.
Steven the Contractor
Charlottesville, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard item to find

I had to replace an earlier model of the same that was 20 years old. I have a very old house with New England wall dimensions and a odd roof, so I had to use this particular type of fan. I could not find it locally. The new one was an updated version. Very happpy with new unit,works well and quieter. The service was great, arrived exactly on time and the price was right.
Jon the Doer
Whitman,MA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?