Apply to be a TradeMaster!
Main product image of QuicKit Bathroom Exhaust Fan Upgrade Kit (60 CFM)
Magnifying glass
Hover image to zoom

QuicKit Bathroom Exhaust Fan Upgrade Kit (60 CFM)

Brand:
NuTone
SKU:
BKR60
Rating:
(1)
Q&A:
(0)
QuicKit Bathroom Exhaust Fan Upgrade Kit (60 CFM)
Magnifying glass
Hover image to zoom
$63.38 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
60 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2.5 Sones
Product Highlight: Voltage
120v
Product Highlight: Wattage
23.5 Watts

Description

–

NuTone BKR60 QuicKit Bathroom Exhaust Fan Upgrade Kit - 60 CFM OEM Retrofit

Upgrade your existing bath fan in minutes with the NuTone BKR60 QuicKit. This all-in-one kit delivers up to 60 CFM of airflow at just 3 sones, installs in 10 minutes with no wiring or drywall repair, and fits over 130 million Broan-NuTone, NuTone, Nautilus and Aira bath fan housings.


What's in the Box:

  • QuicKit replacement motor
  • Low-profile bright white cover/grille
  • Plug-in wiring harness
  • Installation instructions

Key Benefits & Features:

  • Easy installation: installs in 10 minutes with no wiring, cutting, or drywall repair
  • Up to 50 percent quieter: 3.0 sones for whisper-quiet performance
  • Up to 20 percent more power: 60 CFM removes odors and moisture efficiently
  • Fits 130 million installed bath exhaust fans without modifying the existing housing
  • Low-profile, bright white cover/grille blends seamlessly into the ceiling
  • Genuine Broan-NuTone OEM parts: HVI-certified for guaranteed air and sound performance

Compatibility:

  • Broan models 670, 671, 688, 689 (The kit will work if your housing measures 7-1/2" x 7-1/4")
  • Broan models EC50, ECF50, EC70, ECF70, ECH600 (The kit will work if your housing measures 8-1/16" x 7-3/8")
  • NuTone models 693, 695, 696N (The kit will work if your housing measures 7-1/2" x 7--1/4" or 8" x 7--1/4")
  • NuTone models 695C, 695CB, 696NC, 696NCB, 690AC (The kit will work if your housing measures 8-1/16" x 7-3/8")
  • Nautilus models N671, N688 (The kit will work if your housing measures 7-1/2" x 7-1/4")
  • Aira models VSBP50M, VSBP5XM, VSBX50M (The kit will work if your housing measures 8-1/16" x 7-3/8")

Why Upgrade with BKR60?

  • Modernize performance: more airflow at lower noise levels
  • Speedy retrofit: get full ventilation in just 10 minutes
  • Cost-effective: replace only the motor and grille-no full fan swap required
  • Enhanced comfort: quickly remove steam and odors for a fresher bathroom

Order the NuTone BKR60 QuicKit Bathroom Exhaust Fan Upgrade Kit today to enjoy quieter, more powerful ventilation without the hassle of a full fan replacement.

Specs

–
Product Type:

Upgrade Kit

Air Flow Capacity (CFM):

60

Duct Size:

4"

Sone:

2.5

Voltage:

120v

Wattage:

23.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice upgrade for my older 1990s Nutone fans

easy retrofit - fits perfectly inside the original fan box - easy plug & play upgrade. fan is quieter and the grille is more flush and modern-looking. overall, very pleased with the product. the seller delivered promptly in quality packaging.
PD
Littleton, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy