Shop Resideo Sale
Main product image of Model 680 Economy Ventilation Fan w/ Light, 4" Round Duct (100 CFM)
Magnifying glass
Hover image to zoom

Model 680 Economy Ventilation Fan w/ Light, 4" Round Duct (100 CFM)

Brand:
Broan
SKU:
680
Rating:
(1)
Q&A:
(0)
Model 680 Economy Ventilation Fan w/ Light, 4" Round Duct (100 CFM)
Magnifying glass
Hover image to zoom
680 has been discontinued
Discontinued March 30, 2016
This product was discontinued by the manufacturer.
Suggested Alternative:
InVent Series Single-Speed Fan Light (110 CFM, 1.3 Sones)
Brand:
Broan
SKU:A110L
(0)
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
4 Sones
Product Highlight: Housing Dimension
8" x 8-1/4" x 5-3/4"
Product Highlight: Grille Dimension
11-1/8" x 10-5/8"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • 100 CFM, 4.0 Sones
  • Fits 4" round duct
  • Centrifugal blower wheel
  • 4-pole motor
  • Bright 100-watt lighting capacity (bulb is not included)
  • Shatter-resistant light diffusing lens
  • Type IC (Insulation Contact)
  • Designer styled white polymeric grille complements virtually any decor
  • Plug-in, permanently lubricated motor
  • Mounting ears offer quick, sturdy installation
  • UL listed for use over bathtubs and showers when connected to a GFCI-protected branch circuit
  • Polymeric duct connectors with tapered sleeves for easy, positive ducting
  • Use with Model 68W (White) or 68V (Ivory) two-function control (available separately)
  • Efficient polymeric fan impeller
  • Housing Dimension: 8" x 8-1/4" x 5-3/4"
  • Grille Dimension: 11-1/8" x 10-5/8"
  • Fits 2" x 6 " ceiling construction

Specs

–
Product Type:

Ventilation Fan w/ Light

Duct Size:

4"

Air Flow Capacity (CFM):

100

Sone:

4

Amperage:

2.2

Voltage:

120v

Lighting:

Incandescent

Housing Dimension:

8" x 8-1/4" x 5-3/4"

Grille Dimension:

11-1/8" x 10-5/8"

Grille Finish:

White

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Duct Size
Air Flow Capacity (CFM)
Sone
Amperage
CURRENT ITEM
Product Image of Model 680 Economy Ventilation Fan w/ Light, 4" Round Duct (100 CFM)
Model 680 Economy Ventilation Fan w/ Light, 4" Round Duct (100 CFM)
SKU: 680
(1)
Ventilation Fan w/ Light
4"
100
4
2.2
Ventilation Fan w/ Light & Night Light
4"
100
5
1.9

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great fan

Iam using this fan in a master bath with a walk in shower. It does a great job of keeping the steam/moisture out of the bath. It is slightly noisy but not bad enough to annoy me.
Latew
Midland Mi
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?