Apply to be a TradeMaster!
Main product image of Model 689 Economy Ventilation Fan, 3" Round Duct (60 CFM)
Magnifying glass
Hover image to zoom

Model 689 Economy Ventilation Fan, 3" Round Duct (60 CFM)

Brand:
Broan
SKU:
689
Rating:
(0)
Q&A:
(0)
Model 689 Economy Ventilation Fan, 3" Round Duct (60 CFM)
Magnifying glass
Hover image to zoom
689 has been discontinued
Discontinued October 2, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
60 CFM
Product Highlight: Duct Size
3"
Product Highlight: Sone
5.5 Sones
Product Highlight: Housing Dimension
7-1/4" x 7-1/2" x 3-5/8"
Product Highlight: Grille Dimension
9-1/4" x 9"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • 60 CFM, 5.5 Sones
  • Damper/duct connector fits 3" round duct
  • Torsion spring grille mounting - no tools necessary
  • Compact housing fits easily between ceiling joists or wall studs
  • Housing Dimension: 7-1/4"x7-1/2"x3-5/8"
  • Plastic Grille Dimension: 9-1/4"x9"
  • Fits 2"x4" ceiling or wall construction
  • Metal grille kits available separately

Specs

–
Product Type:

Ventilation Fan

Duct Size:

3"

Air Flow Capacity (CFM):

60

Sone:

5.5

Amperage:

1.5

Voltage:

120v

Housing Dimension:

7-1/4" x 7-1/2" x 3-5/8"

Grille Dimension:

9-1/4" x 9"

Grille Material:

Polymeric

Grille Finish:

White

Housing Material:

Galvanized Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need