Apply to be a TradeMaster!
Main product image of Model 744LED Recessed Fan w/ LED Light, 4" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom
Model 744LED Recessed Fan w/ LED Light, 4" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom
744LED has been discontinued
Discontinued March 2, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Model 744 Recessed Fan w/ Light, 4" Round Duct (70 CFM)
Brand:
Broan
SKU:744
(5)
Order by today, receive 70 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Amperage
0.55 Amps
Product Highlight: Voltage
120v

Description

Recessed lights are popular lighting solutions. BROAN took it a step further by incorporating powerful ventilation in same design and now we have additional energy efficiency with LED lighting. Our recessed fan lights disappear into the ceiling with other recessed lights, so that are practical decorating and air removal solutions for any room in the house. The LED bulb provides 25,000 hours of light, significantly reducing the amount of time you have to spend replacing light bulbs.

Features:
  • High efficiency centrifugal fan delivers 70 CFM, 1.5 Sones
  • ENERGY STAR qualified
  • Trim matched to designs of major recessed light manufacturers
  • Multiple units can easily be used in larger rooms
  • 14 watt, GU24 based, BR30-shaped, LED bulb included
  • 6-7/8" high housing appropriate for new construction and 2" x 8" ceiling joists
  • 4" round duct connector
  • Not for use over cooking surfaces
  • Optional wall control switches available
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit

Specs

Features:

Energy Star Qualified

Amperage:

0.55

Air Flow Capacity (CFM):

70

Sone:

1.5

Duct Size:

4"

Voltage:

120v

Housing Material:

Galvanized Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


6 Replacement Parts

Plastic Wire Clip
SKU: S99420551
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM