Apply to be a TradeMaster!
Main product image of Model 751 Ventilation Fan w/ Light, 4" Round Duct (100 CFM)
Magnifying glass
Hover image to zoom

Model 751 Ventilation Fan w/ Light, 4" Round Duct (100 CFM)

Brand:
Broan
SKU:
751
Rating:
(1)
Q&A:
(1)
Model 751 Ventilation Fan w/ Light, 4" Round Duct (100 CFM)
Magnifying glass
Hover image to zoom
751 has been discontinued
Discontinued July 7, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
Model 750 Ventilation Fan w/ Light & Night Light, 4" Round Duct (100 CFM)
Brand:
Broan
SKU:750
(4)
Order by today, receive 61 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
5 Sones
Product Highlight: Housing Dimension
9" x 9" x 6"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

Fan/Light - round white grille with glass lens (night-light not available with this unit).

Features:
  • Bright, 100-watt light capacity (bulbs not included)
  • Round design eliminates squaring with bathroom walls
  • White polymeric grille
  • 100 CFM, 5.0 Sones
  • UL Listed for use over bathtubs or showers when connected to GFCI-protected branch circuit
  • 4" round duct
  • Type IC
  • Durable centrifugal blower wheel quietly delivers superior ventilation
  • Plug-in, permanently lubricated motor surrounded by rugged steel housing for outstanding reliability.
  • Broan-built for unsurpassed quality and dependability
  • Housing Dimension: 9" x 9" x 6"
  • Fits 2" x 6" ceiling construction

Specs

Product Type:

Ventilation Fan w/ Light

Duct Size:

4"

Air Flow Capacity (CFM):

100

Sone:

5

Voltage:

120v

Amperage:

1.9

Hertz:

60

Housing Dimension:

9" x 9" x 6"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Duct Size
Air Flow Capacity (CFM)
Sone
Voltage
CURRENT ITEM
Product Image of Model 751 Ventilation Fan w/ Light, 4" Round Duct (100 CFM)
Model 751 Ventilation Fan w/ Light, 4" Round Duct (100 CFM)
SKU: 751
(1)
Ventilation Fan w/ Light
4"
100
5
120v
Ventilation Fan w/ Light & Night Light
4"
100
5
120v

6 Replacement Parts

Grille Assembly w/ Light Lens & Grille Springs for NuTone 8663RP
SKU: S97017702
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great fan! Good value

Used this fan to replace same type. Not exact replacement, but very close.
Rudy
Gordonsville, Va
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is an easy way to attach the grill glass cover? Is there a proper way to do this?

Asked by Mike 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes there are 2 clips on the cover. http://s3.supplyhouse.com/manuals/1294162272850/43032_PROD_FILE.pdf

Was this review helpful to you?