Apply to be a TradeMaster!
Main product image of 765H80LB Ventilation Fan w/ Heater and Light (80 CFM, 2.0 Sones)
Magnifying glass
Hover image to zoom

765H80LB Ventilation Fan w/ Heater and Light (80 CFM, 2.0 Sones)

Brand:
Broan
SKU:
765H80LB
Rating:
(1)
Q&A:
(0)
765H80LB Ventilation Fan w/ Heater and Light (80 CFM, 2.0 Sones)
Magnifying glass
Hover image to zoom
765H80LB has been discontinued
Discontinued April 27, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Broan Heater Fan w/ Dimmable Color Temperature, 80 CFM
Brand:
Broan
SKU:BHFLED80
(8)
Order by today, receive 26 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2 Sones
Product Highlight: Amperage
11 Amps
Product Highlight: Voltage
120v

Description

Help provide comfort and functionality to your bathroom with the addition of the Broan 765H80LB exhaust ventilation fan Light with heater. This 80 CFM provides powerful airflow along with a stylish Brighter White grille matching any decor.

Features:
  • 80 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 2.0 Sones for Quiet performance, enough sound to know your fan is on.
  • 1300-Watt heater for instant heat when you want it
  • Brighter white grille matches any decor
  • Automatic-reset thermal protection
  • Fits in 2" x 6" ceiling construction
  • Rugged galvanized steel housing stands up to moisture
  • All air and sound ratings are HVI Certified

Specs

Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

2

Amperage:

11

Heater Watts:

1300

Lighting:

Fluorescent

Voltage:

120v

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


17 Replacement Parts

Wire Clip
SKU: S1101340
Broan
Grille and Lens
SKU: 97013662
Broan
4" Damper/Duct Connector
SKU: S97014185
Broan
Ceramic Hook
SKU: S99270107
Broan
Receptacle - Red
SKU: S99270489
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So far so good. Just installed so time will tell.

Installed item. It was a directly replacement of model 655 (I think that is the #). We had to make a slight installation adjustment. It was not myself doing it, but something about needing to make holes on the top of the box. Old model had them on the top. Newer, they were on the sides.
BD
Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?