Apply to be a TradeMaster!
Main product image of Model 784 Energy Star Qualified Ceiling Fan (80 CFM)
Magnifying glass
Hover image to zoom

Model 784 Energy Star Qualified Ceiling Fan (80 CFM)

Brand:
Broan
SKU:
784
Rating:
(0)
Q&A:
(0)
Model 784 Energy Star Qualified Ceiling Fan (80 CFM)
Magnifying glass
Hover image to zoom
784 has been discontinued
Discontinued April 25, 2016
This product was discontinued by the manufacturer.
Suggested Alternative:
InVent Series Single-Speed Fan (80 CFM, 1.5 Sones)
Brand:
Broan
SKU:AE80B
(1)
Order by 6PM, receive 161 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2 Sones
Product Highlight: Housing Dimension
8-1/4" x 8" x 5-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Quiet performance made affordable! Energy efficiency is more important than ever but it needn't make a major dent in your budget. Broan delivers smart designs for easy installation, classic lines that complement any decor and the performance levels you need in a compact package.
  • 80 CFM
  • 65 CFM at 0.25" static pressure
  • Made in USA
  • Fits in 2" x 6" ceiling construction
  • UL Listed for use over bathtubs or showers when connected to a GFCI protected branch circuit
  • Project packs available
  • Housing dimension: 8 1/4" x 8" x 5-3/4"
  • Specs

    –
    Features:

    Energy Star Qualified

    Product Type:

    Ventilation Fan

    Air Flow Capacity (CFM):

    80

    Sone:

    2

    Housing Dimension:

    8-1/4" x 8" x 5-3/4"

    Voltage:

    120v

    Duct Size:

    4"

    Warranty:

    1 Year

    Housing Material:

    Galvanized Steel

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    Compare Similar Products

    Brand
    Air Flow Capacity (CFM)
    Sone
    Duct Size
    Warranty
    CURRENT ITEM
    Product Image of Model 784 Energy Star Qualified Ceiling Fan (80 CFM)
    Model 784 Energy Star Qualified Ceiling Fan (80 CFM)
    SKU: 784
    80
    2
    4"
    1 Year