Apply to be a TradeMaster!
Main product image of Model 9810WH High-Capacity Fan Forced Wall Heater w/ White Grille (1000W, 120/240V)
Magnifying glass
Hover image to zoom

Model 9810WH High-Capacity Fan Forced Wall Heater w/ White Grille (1000W, 120/240V)

Brand:
Broan
SKU:
9810WH
Rating:
(1)
Q&A:
(1)
Model 9810WH High-Capacity Fan Forced Wall Heater w/ White Grille (1000W, 120/240V)
Magnifying glass
Hover image to zoom
$308.16 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000 Watts
Product Highlight: Voltage
120v, 240v
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty

Description

–
This high capacity wall heater is perfect for lobbies, entryways, vestibules, or other areas requiring high wattage heating. Factory wired at 1,000W, at 120V AC, it can be easily converted to 1,000W at 240V AC for added versatility.
  • White, polymeric heat resistant grille has contemporary styling with radius edges, straight louvers, and subtle contours for a clean, attractive appearance
  • Adjustable, front-mounted thermostat offers a simple way to control the level of heat
  • Rapid warm up time due to an efficient Alloy heating element that provides comforting heat in seconds
  • Quiet, thermally protected motor shuts off in event of overheating and transverse blower circulates heated air downward for optimal room warming. UL Listed for safety.
  • Optional line-voltage wall thermostat (Model 86W sold separately) or timer (Models 59V or 59W 60-minute timer or Models 61V or 61W 15-minute timer) are available for a convenient way to control the heater
  • Wall heaters are intended to provide supplemental heat from a wall location and not to take the place of a primary heat source

Specs

–
Type:

Wall Recess Kit

Wall Surface Kit

Color:

White

Wattage:

1000

Voltage:

120v

240v

BTU (Max):

3413

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Wattage
Voltage
CURRENT ITEM
Product Image of Model 9810WH High-Capacity Fan Forced Wall Heater w/ White Grille (1000W, 120/240V)
Model 9810WH High-Capacity Fan Forced Wall Heater w/ White Grille (1000W, 120/240V)
SKU: 9810WH
(1)
1000
120v
240v

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good service

Right product, delivered on time, good price....
Kevin
Red River, NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How far does the heater stick out from the wall? Can it be recessed in a space?

Asked by Arlene 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The model 9810WH would extend from the wall surface 1-1/4 . The unit housing would be mounted into the wall in a recessed fashion and would extend 3-3/4" into the wall cavity for mounting.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy