Shop Resideo Sale
Main product image of CON 100-1 Premium, Wall Mounted, Electric Convection Heater
Magnifying glass
Hover image to zoom

CON 100-1 Premium, Wall Mounted, Electric Convection Heater

SKU:
202025
Rating:
(2)
Q&A:
(0)
CON 100-1 Premium, Wall Mounted, Electric Convection Heater
Magnifying glass
Hover image to zoom
$289.00 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU Output
3412 Max BTUs
Product Highlight: Temperature Range (F)
41°F - 86°F

Description

–
The sophisticated surface-mount CON Premium uses natural convection for silent draft-free heat without a fan. Designed and made in Germany, this quiet convection heater quickly warms an area or maintains a comfortable temperature. The thick aluminum face stays cool to the touch. Perfect for both retrofit and new construction, the European design heats a space evenly and silently.

CON Premium heaters easily replace older flush-mount or baseboard heaters. They are ideal for bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs, and mobile homes.

Product Features:
  • Natural convection silently provides draft-free heating without a fan
  • Electronic digital control with illuminated display conveniently located on front includes easy temperature setting, and access to the full feature set
  • Surface-mounted design installs easily on face of wall without requiring a recess
  • Modern and sophisticated slim-line design is an attractive and effective solution to heat a room in old or new construction, or be a space-saving alternative for traditional baseboard heaters
  • Thick aluminum face stays cool
  • High quality stainless steel heating tube with steel lamellas for efficiency and longevity
  • Separate on/off switch completely turns heater off

Specs

–
Voltage:

120v

Amps (120V):

8.3

BTU Output:

3412

Breaker:

15

Temperature Range (F):

41°F - 86°F

Wire Size:

14

Wattage:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Com-Pak-Plus White Wall Fan Heater w/o Thermostat, 1000 Watt (120V)
SKU: CSC101W
120v

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great so far.

I wanted the fan model but it's back ordered. This convection one is quieter and I'm very happy I got it.
Ike
Seattle
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stiebel Eltrron Heaters are the best

I have been upgrading my home and have installed the heaters as a second source of heat. They are dependable and efficient and have a anti-freeze setting that beat the coemption.
Jacque
Sierra's
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy