Apply to be a TradeMaster!
Main product image of InVent Series Single-Speed Ventilation Fan (110 CFM, 3.0 Sones)
Magnifying glass
Hover image to zoom

InVent Series Single-Speed Ventilation Fan (110 CFM, 3.0 Sones)

Brand:
Broan
SKU:
A110
Rating:
(3)
Q&A:
(0)
InVent Series Single-Speed Ventilation Fan (110 CFM, 3.0 Sones)
Magnifying glass
Hover image to zoom
A110 has been discontinued
Discontinued October 7, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Model AE110 Energy Star Rated & HVI Certified Bath Fan (110 CFM)
Brand:
Broan
SKU:AE110
(0)
Order by 6PM, receive 98 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3 Sones
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–

This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

  • 110 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 105 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Retrofit installations can be done entirely from the room-side - no attic access required. This means a faster, easier installation, so you can move on to something else
  • With our TrueSeal Damper Technology, InVent fans reduce air leakage by up to 50% compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • EzDuct Connector can be installed room-side with no attic access required, fan housing connection have never been easier
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

110

Sone:

3

Voltage:

120v

Product Type:

Ventilation Fan

Amperage:

0.4

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Grille Material:

Polymeric

Grille Finish:

White

Housing Material:

Galvanized Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Damper / Duct Connector - 4" Round
SKU: S97019561
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Quite disappointed.

I should have listened to the other reviews I saw on other websites where people were concerned about this unit. This fan has an obnoxious "hotel-like" rattle then it's running. Would not buy again
John
NY
3 years ago
Was this review helpful to you?

Excellent product and pretty quiet

I oversized the fan for our guest bathroom because every time I follow the square foot recommendations, the moisture from showers stays in the room too long...then I found a recommendation that says to over engineer the square footage to allow for baths and showers. So the fan installed perfectly after some wallboard enlargement. The fan is quiet but not too quiet after all I don't want to hear anyone going the bathroom on the toilet!!! I loved the early delivery and have been very happy with SupplyHouse so I purchase from them as much as I can. Don't forget that the an exhaust is 4" not 3" like the smaller fans.
Joe in Glastonbury
Glastonbury, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought several and the do the job

I put these in tenet build outs for small personal bathrooms in office spaces and they always seem to do a good job and are easy to install
Pat
Long Island NY.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?