Apply to be a TradeMaster!
Main product image of InVent/Flex Series Fan w/ CleanCover Grille & LED Light (110 CFM, 0.8 Sones)
Magnifying glass
Hover image to zoom

InVent/Flex Series Fan w/ CleanCover Grille & LED Light (110 CFM, 0.8 Sones)

Brand:
Broan
SKU:
AE110LK
Rating:
(1)
Q&A:
(0)
InVent/Flex Series Fan w/ CleanCover Grille & LED Light (110 CFM, 0.8 Sones)
Magnifying glass
Hover image to zoom
$176.09 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.8 Sones
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
0.3 Amps
Product Highlight: Voltage
120v

Description

–
FLEX™ SERIES BATHROOM EXHAUST FAN WITH LIGHTS
This patent-pending series marks a revolution of our mid-range ventilation fans wht lights. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. With fresh grille designs and a full range of operating points, there’s an InVent Series solution for every installation.

Features & Benefits:
  • Powerful ventilation reduces humidity to quickly eliminate fogged mirrors and manage moisture, so your vision will always be clear and your surroundings will always be comfortable
  • 11 watt, 3000K, integrated LED light module lasts up to 25,000 hours for maintenance-free convenience
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else
  • With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • EzDuct™ Connector can be installed room-side with no attic access required, fan housing connection have never been easier
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Model AE80LK features the CleanCover™ grille that stays cleaner longer with fewer vent slots to collect dust and a bright LED light module
  • *Testing reflects total fan housing airtightness

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

110

Sone:

0.8

Amperage:

0.3

Voltage:

120v

Product Type:

Ventilation Fan

Grille Finish:

White

Features:

Energy Star Qualified

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

LED Module
SKU: S99271607
Broan
Housing Flange
SKU: S1100144
Broan
Wire Panel
SKU: S97019516
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would definitely by again for bathroom renovation

Originally purchased older version with round light. The trim was cheap steel that rusted out in 3 years. This unit is plastic trim with led light. The build quality seems much better.
Fire1262
Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy