Apply to be a TradeMaster!
Main product image of Flex Series Ceiling Bathroom Exhaust Fan w/ CleanCover Grille, Energy Star (80 CFM, 0.8 Sones)
Magnifying glass
Hover image to zoom

Flex Series Ceiling Bathroom Exhaust Fan w/ CleanCover Grille, Energy Star (80 CFM, 0.8 Sones)

Brand:
Broan
SKU:
AE80K
Rating:
(3)
Q&A:
(0)
Flex Series Ceiling Bathroom Exhaust Fan w/ CleanCover Grille, Energy Star (80 CFM, 0.8 Sones)
Magnifying glass
Hover image to zoom
$96.00 each
In Stock
In Stock
Get 35 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.8 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
0.3 Amps
Product Highlight: Voltage
120v

Description

–
FLEX™ SERIES BATHROOM EXHAUST FANS
This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

Features & Benefits:
  • Powerful ventilation reduces humidity to quickly eliminate fogged mirrors and manage moisture, so your vision will always be clear and your surroundings will always be comfortable
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else
  • With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • EzDuct™ Connector can be installed room-side with no attic access required, fan housing connection have never been easier
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Can be installed in a wall if mounted 8-ft. or more above the floor
  • Model AE80K features the CleanCover grille that stays cleaner longer with fewer vent slots to collect dust
  • *Testing reflects total fan housing airtightness

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

0.8

Amperage:

0.3

Voltage:

120v

Product Type:

Ventilation Fan

Grille Finish:

White

Features:

Energy Star Qualified

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Replacement Parts

Housing Flange
SKU: S1100144
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Nice and quiet

The fan is installed and working well and quietly. Very unobtrusive profile. End users love the timer switch we put it on, too.
Hard worker
Northern California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice quiet fan

Easy to install, works great, looks nice.
Hoey
Surprise AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would use this again.

We replaced our men's room exhaust fan with this one, and it is so much quieter, and moves a lot of air. Exactly as pictured and works perfect.
Fan Man in Arkansas
little rock, ar
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy