Apply to be a TradeMaster!
Main product image of Flex Series Ceiling Bathroom Exhaust Fan w/ CleanCover Grille & Led Light, Energy Star (80 CFM, 0.8 Sones)
Magnifying glass
Hover image to zoom

Flex Series Ceiling Bathroom Exhaust Fan w/ CleanCover Grille & Led Light, Energy Star (80 CFM, 0.8 Sones)

Brand:
Broan
SKU:
AE80LK
Rating:
(0)
Q&A:
(0)
Flex Series Ceiling Bathroom Exhaust Fan w/ CleanCover Grille & Led Light, Energy Star (80 CFM, 0.8 Sones)
Magnifying glass
Hover image to zoom
$125.00 each
In Stock
In Stock
Get 62 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.8 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
0.3 Amps
Product Highlight: Voltage
120v

Description

–
FLEX™ SERIES BATHROOM EXHAUST FANS WITH LIGHTS
This patent-pending series marks a revolution of our mid-range ventilation fans wht lights. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. With fresh grille designs and a full range of operating points, there’s an InVent Series solution for every installation.

Features & Benefits:
  • Powerful ventilation reduces humidity to quickly eliminate fogged mirrors and manage moisture, so your vision will always be clear and your surroundings will always be comfortable
  • 11 watt, 3000K, integrated LED light module lasts up to 25,000 hours for maintenance-free convenience
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else
  • With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • EzDuct™ Connector can be installed room-side with no attic access required, fan housing connection have never been easier
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Model AE80LK features the CleanCover™ grille that stays cleaner longer with fewer vent slots to collect dust and a bright LED light module
  • *Testing reflects total fan housing airtightness

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

0.8

Amperage:

0.3

Voltage:

120v

Product Type:

Ventilation Fan

Grille Finish:

White

Features:

Energy Star Qualified

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

4 Replacement Parts

LED Module
SKU: S99271607
Broan
Housing Flange
SKU: S1100144
Broan
Wire Panel
SKU: S97019516
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy