Apply to be a TradeMaster!
Main product image of Flex Series Humidity Sensing Ceiling Bathroom Exhaust Fan w/ Energy Star (80 CFM, 0.8 Sones)
Magnifying glass
Hover image to zoom

Flex Series Humidity Sensing Ceiling Bathroom Exhaust Fan w/ Energy Star (80 CFM, 0.8 Sones)

Brand:
Broan
SKU:
AE80S
Rating:
(0)
Q&A:
(0)
Flex Series Humidity Sensing Ceiling Bathroom Exhaust Fan w/ Energy Star (80 CFM, 0.8 Sones)
Magnifying glass
Hover image to zoom
$133.87 each
In Stock
In Stock
Get 37 Wed, Jul 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.8 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
0.3 Amps
Product Highlight: Voltage
120v

Description

FLEX SERIES BATHROOM EXHAUST FANS
Broan AE80S Roomside Series White 80 CFM Ceiling Exhaust Bath Fan, offers easy, room side installation, with No Attic Access Required. Ceiling mounted ventilation fan features foldable mounting ears and EzDuct connector for easy installation. The humidity sensing feature offers the flexibility to set a user-adjustable set-point to have moisture eliminated from the room without the need to turn the fan on manually. New duct damper technology provides a tighter seal, resulting in reduced warm and cold air backdrafts. This energy efficient fan operates at 80 CFM and a very quiet 0.8 Sones.

Features & Benefits:
  • 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 0.8 Sones for Ultra quiet performance, you might not notice it's on
  • Sensaire humidity sensing technology, senses humidity up to 4X faster than the competition
  • Retrofit installations can be done entirely from the room-side, no attic access required. This means a faster, easier installation
  • EzDuct connector can be installed from the room side, with no attic access required
  • TrueSeal Damper technology reduces air leakage up to 50%
  • Foldable mounting ears allow for easy installation in both new construction and room-side replacement applications
  • ENERGY STAR certified product
  • UL Listed for use over tubs and showers with a GFCI circuit
  • Powerful enough for rooms up to 75 sq. ft.
  • Brighter white grilles blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Permanently lubricated AC motor engineered for continuous operation

Specs

Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

0.8

Amperage:

0.3

Voltage:

120v

Product Type:

Ventilation Fan

Grille Finish:

White

Features:

Energy Star Qualified

Warranty:

3 Year

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

5 Replacement Parts

Housing Flange
SKU: S1100144
Broan
Grille with Springs
SKU: S97019781
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy