Apply to be a TradeMaster!
Main product image of 130 CFM AI Series Heat Recovery Ventilator w/ Top Ports (68% Efficiency)
Magnifying glass
Hover image to zoom

130 CFM AI Series Heat Recovery Ventilator w/ Top Ports (68% Efficiency)

Brand:
Broan
SKU:
B130H65RT
Rating:
(0)
Q&A:
(0)
130 CFM AI Series Heat Recovery Ventilator w/ Top Ports (68% Efficiency)
Magnifying glass
Hover image to zoom
B130H65RT has been discontinued
Discontinued August 16, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Duct Size
5"
Product Highlight: Voltage
120v
Product Highlight: Warranty
Lifetime on HRV Core/5 Year Replacement Parts Warranty

Description

–
130 CFM AI Series Heat Recovery Ventilator w/ Top Ports (68% Efficiency)

The Broan AI series is the most advanced residential fresh air system on the market. This unit features our VIRTUO™ Air Technology which is specifically designed to provide fresh air in any season and in any installation situation. Easy installation combined with auto-balancing means fresh, filtered, comfortable air without the need for specialized measurement tools or added install time.

Features:
  • By continuously monitoring changing indoor and outdoor conditions, the AI Series with VIRTUO Air Technology, provides fresh, filtered and healthy air throughout the home
  • MERV 8 filters are installed standard. Capturing lint, dust, pollen, dust mites, debris and spores for superior air quality and comfort. Even more powerful filtration is available with an optional MERV 13 filter upgrade
  • Powerful, reliable and quiet PMSM ECM fan motors provide up to 60% energy savings compared to other units on the market
  • Developed on a compact, universal platform with several mounting and port options to save space and reduce install time
  • With a selectable airflow speed range from 35 – 130 CFM, this AI Series model will meet the needs of a small to medium size home
  • Unit setup, balancing and diagnostics are made easy with complete control using the integrated LCD screen providing real-time airflow measurements, automatic system balancing and simple diagnostic codes

Specs

–
Duct Size:

5"

Voltage:

120v

Port Location:

Top

Min Airflow (CFM):

35

Max Airflow (CFM):

130

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Heat Recovery Efficiency (%):

68%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM