Shop Resideo Sale
Main product image of Automatic Control
Magnifying glass
Hover image to zoom

Automatic Control

Brand:
Broan
SKU:
VAUTOW
Rating:
(2)
Q&A:
(0)
Automatic Control
Magnifying glass
Hover image to zoom
$86.03 each
In Stock
In Stock
Get 43 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The Automatic control is designed to make customer's life easier. All basic features as well as the most popular modes are included with this wall control.




Product Features:


  • AUTO: The system will operate according to outdoor temperature.
  • CONT: MIN, MED or MAX speed continuous exchange ventilation.
  • INT: 20 min in MIN speed continuous exchange ventilation and 40 min in standby or recirculation modes as per selected configuration.
  • RECIRC: Recirculate air inside the house at MAX speed.
  • TURBO: 4-hour MAX speed exchange ventilation then comes back to its previous mode.
  • The indicator lights up when filter maintenance is required and the indicator flashes when a system error is detected.

Specs

–
Product Type:

Control

Control:

Push Button

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

130 CFM AI Series Energy Recovery Ventilator w/ Top Ports (67% Efficiency)
SKU: B130E65RT
Broan

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Added after the fact

Our HVAC installer added the Broan ERV system to our new home build. After we moved in, I noticed the system had three modes (high, low off). Very little research later I found the manufacture recommends one of their controllers to get full use out of the systems sensors and capabilities. I contacted the installer and they told me it was be hundreds of dollars to install a controller. They didn't add it in order to save me money. I purchased this controller from the Supply House as well under $100 with shipping. It took me less than an hour to install. No programming needed. Once wired up, just four wires, and the controller was mounted on the wall; the unit was fully operational. Auto mode is recommended to take advantage of the built in sensors. We do use turbo mode if smells like bacon or grilled onions gets to be too much. Four hours later it reverts back to auto mode and the house is fresh & clear.
DiddleDen
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

Easy to install. Great direction. Easy to use.
Steve
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy