Shop Resideo Sale
Main product image of Dehumidistat Control (White)
Magnifying glass
Hover image to zoom

Dehumidistat Control (White)

Brand:
Broan
SKU:
VTDEHUMW
Rating:
(0)
Q&A:
(0)
Dehumidistat Control (White)
Magnifying glass
Hover image to zoom
$57.12 each
In Stock
In Stock
Get 40 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
The Dehumidistat control is the perfect wall control to manage the humidity percentage in the house. It features an integrated humidity sensor to support the humidity level selected, which allows continuous comfort even in the changing seasons.

Product Features
  • DEHUM: Select from 30% to 55% RH. If the set point is exceeded, the system will operate in MAX speed until the set point is reached.
  • CONT: MIN speed continuous exchange ventilation.
  • INT: 20 min in MIN speed continuous exchange ventilation and 40 min in standby or recirculation modes as per selected configuration.
  • The indicator lights up when filter maintenance is required and the indicator flashes when a system error is detected.

Specs

–
Product Type:

Dehumidistat

Control:

Push Button

Number of Gangs:

1

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy