The Day Savers – A National Tradesmen Day Contest
Main product image of 150 CFM AI Series Heat Recovery Ventilator w/ Top Ports (75% Efficiency)
Magnifying glass
Hover image to zoom

150 CFM AI Series Heat Recovery Ventilator w/ Top Ports (75% Efficiency)

Brand:
Broan
SKU:
B150H75NT
Rating:
(1)
Q&A:
(0)
150 CFM AI Series Heat Recovery Ventilator w/ Top Ports (75% Efficiency)
Magnifying glass
Hover image to zoom
B150H75NT has been discontinued
Discontinued January 13, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
160 CFM AI Series Heat Recovery Ventilator w/ Side Ports (68% Efficiency)
Brand:
Broan
SKU:B160H65RS
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Duct Size
5"
Product Highlight: Voltage
120v

Description

150 CFM AI Series Heat Recovery Ventilator w/ Top Ports (75% Efficiency)

The Broan AI series is the most advanced residential fresh air system on the market. This unit features our VIRTUO Air Technology which is specifically designed to provide fresh air in any season and in any installation situation. Easy installation combined with auto-balancing means fresh, filtered, comfortable air without the need for specialized measurement tools or added install time.

Product Features
  • By continuously monitoring changing indoor and outdoor conditions, the AI Series with VIRTUO Air Technology, provides fresh, filtered and healthy air throughout the home
  • MERV 8 filters are installed standard. Capturing lint, dust, pollen, dust mites, debris and spores for superior air quality and comfort. Even more powerful filtration is available with an optional MERV 13 filter upgrade
  • Powerful, reliable and quiet PMSM ECM fan motors provide up to 60% energy savings compared to other units on the market
  • Developed on a compact, universal platform with several mounting and port options to save space and reduce install time
  • With a selectable airflow speed range from 35 – 150 CFM, this AI Series model will meet the needs of a medium-large size home
  • Unit setup, balancing and diagnostics are made easy with complete control using the integrated LCD screen providing real-time airflow measurements, automatic system balancing and simple diagnostic codes

Specs

Duct Size:

5"

Voltage:

120v

Port Location:

Top

Min Airflow (CFM):

35

Max Airflow (CFM):

150

Heat Recovery Efficiency (%):

75%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Automatic Control
SKU: VAUTOW
Broan

4 Replacement Parts

Exhaust Blower with Damper
SKU: SV66142
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Flexible Install Options, Easy Install

I bought this for a 2,400 square foot two story house with central heat and a split unit heat pump system. The attraction to the unit was the self-balancing making install easier and not requiring any special tools, and the multiple install options. Supply House did not have this unit in stock, but did supply it prior to the time promised. I opted for a professional install because I needed to tap into ductwork for the supply into the house and create new ductwork for the exhaust on the T-5 install option in the manual. But for the ductwork this would be a relatively easy self-install. The unit is quiet, but you can hear the air flow through the registers. For my system I currently have it set up at 75 cfm primarily through two 4x10 registers. The overall noise of the airflow is the same or less than when I have the furnace fan running without the furnace running. The unit will work without one of the optional controllers, but only allowing off/low/high settings. You can set the cfm speeds for low and high. I've decided I want the optional automatic controller, and that is only a $105 option. As for results, I have an air quality sensor, and the base level results (good conditions) have much better readings at 75 cfm than before when I used a bathroom fan on a timer and window open for air flow. The low readings are about 1/3rd of what they were before. It's too early in the process to give a report on peak levels, except that I did try cooking breakfast using two burners on a gas stove, no exhaust fan, without an increase in levels in the room where this device supplies air. More testing is necessary. My main complaint would be the operation manual is a bit weak on the operation part. It is very good for the install part of the process. The same is true for the automatic controller manual. Also, the built in filters do not appear to be the most robust options, but I designed my system to have filter box on the outside intake and the exhaust out.
Secret Agent
Seattle, WA
5 years ago
Was this review helpful to you?