Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Air Flow Capacity (CFM)
–

80 (4)
110 (2)

Lighting
–

LED (3)

Load Type
–

Dimmable LED (1)

Sone
–

1.5 (4)
2 (2)

Price Range
–

$50 to $60 (1)
$100 to $200 (3)
$200 to $300 (2)

Broan PowerHeat Ventilation Fans

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of Broan Heater Fan w/ Dimmable Color Temperature, 80 CFM
$169.00 each
In Stock
Get 48 by Mon, Nov 23
In Stock
Get 48 by Mon, Nov 23
Compare
Product Image of PowerHeat Heater Exhaust Fan w/ CCT LED Lighting (110 CFM, 2.0 Sones)
$279.00 each
In Stock
Get 24 by Mon, Nov 23
In Stock
Get 24 by Mon, Nov 23
Compare
Product Image of PowerHeat Heater Exhaust Fan, No Light (80 CFM, 1.5 Sones)
$148.00 each
In Stock
Get 22 by Mon, Nov 23
In Stock
Get 22 by Mon, Nov 23
Compare
Product Image of PowerHeat Heater Exhaust Fan, No Light (110 CFM, 2.0 Sones)
$218.00 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of PowerHeat LED/CCT Heater Fan Light Finish Pack (80 CFM, 1.5 Sones)
$169.00 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Compare
Product Image of PowerHeat LED/CCT Heater Fan Light Housing Pack, Single Pack (80 CFM, 1.5 Sones)
$53.00 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Broan PowerHeat Ventilation Fans

Broan PowerHeat Ventilation Fans are bathroom exhaust fans with a heater, and the category includes 80 CFM and 110 CFM models. In the catalog sample, the 110 CFM models run at 2.0 sones with 1500 heater watts, while the 80 CFM models run at 1.5 sones with 1300 heater watts. Some models add dimmable LED lighting with CCT color control, and others are sold without a light. Every model in the sample connects to a 4 inch duct and uses a galvanized steel housing. Contractors use these fans to add warmth and ventilation to a bathroom in one fixture. Matching the airflow, sound level and housing size to the room keeps the install straightforward and the finished bathroom comfortable for the people who use it.

Subcategories

  • Heater Fans with CCT LED Lighting: Models such as the BHFLED110 and BHFLED80 add dimmable LED lighting with CCT color control to the heater fan. The BHFLED110 is rated 110 CFM at 2.0 sones, and the BHFLED80 is rated 80 CFM at 1.5 sones. Contractors choose them when the bathroom needs light, heat and ventilation from one housing.
  • Heater Fans without a Light: The BHF110 and BHF80 are heater exhaust fans that do not come with a light. The BHF110 is rated 110 CFM at 2.0 sones with 1500 heater watts, and the BHF80 is rated 80 CFM at 1.5 sones with 1300 heater watts. Installers use them when the plan calls for a heater fan without a light.
  • Finish Packs: The BHFLED80F is a PowerHeat LED/CCT finish pack rated 80 CFM at 1.5 sones. Project packs sell the fan housing separately from the grille and motor, so contractors can continue construction without worrying about damage to those parts. Once construction is complete, the finish pack is purchased to add the finishing touches to the room.

Buying Guide

Start with airflow and sound level. The catalog sample includes 110 CFM models rated at 2.0 sones and 80 CFM models rated at 1.5 sones. The BHF110 and BHF80 descriptions both say the ventilation is meant to remove moisture and reduce the risk of mold or mildew in most full baths, so compare CFM against the bathroom being served.

Next, decide on lighting. The BHFLED110 and BHFLED80 add dimmable LED lighting with CCT color control, while the BHF110 and BHF80 do not come with a light. Pick the version that matches the lighting plan for the room.

When comparing options within Broan PowerHeat Ventilation Fans, check the housing and grille dimensions. The 110 CFM models list a housing of 16 inches by 10-1/4 inches by 5-7/8 inches and a grille of 17-3/4 inches by 11-3/4 inches. The 80 CFM models list a housing of 14-1/4 inches by 8-1/4 inches by 5-3/4 inches and a grille of 16-1/4 inches by 9-3/4 inches. Every model in the sample uses a 4 inch duct size.

Finally, consider project timing. With the BHFLED80F finish pack, the fan housing is sold separately from the grille and motor, so construction can continue while the finishing parts wait until the job is complete. Confirm any detail not listed, such as wiring or circuit requirements, with the manufacturer or the SupplyHouse team before purchase.

Frequently Asked Questions

What CFM ratings do Broan PowerHeat Ventilation Fans come in?

The Broan PowerHeat Ventilation Fans catalog sample includes 80 CFM and 110 CFM models. The 80 CFM models are rated at 1.5 sones, and the 110 CFM models are rated at 2.0 sones. Compare CFM to the bathroom before choosing.

Do Broan PowerHeat Ventilation Fans come with a light?

Some Broan PowerHeat Ventilation Fans add dimmable LED lighting with CCT color control, such as the BHFLED110 and BHFLED80. The BHF110 and BHF80 do not come with a light. Check the product name before ordering.

What duct size do Broan PowerHeat Ventilation Fans use?

Every Broan PowerHeat Ventilation Fan in the catalog sample lists a 4 inch duct size. The housing material is galvanized steel and the grille material is polymeric. Confirm the duct run against the fan before rough-in.

How big is the housing on Broan PowerHeat Ventilation Fans?

The 110 CFM Broan PowerHeat Ventilation Fans in the catalog sample list a housing of 16 inches by 10-1/4 inches by 5-7/8 inches. The 80 CFM models list 14-1/4 inches by 8-1/4 inches by 5-3/4 inches. Compare housing size to the framing at rough-in.

What is a finish pack for Broan PowerHeat Ventilation Fans?

A finish pack in the Broan PowerHeat Ventilation Fans category, such as the BHFLED80F, belongs to a project pack setup where the fan housing is sold separately from the grille and motor. Contractors can continue construction and purchase the finish pack once construction is complete. The BHFLED80F is rated 80 CFM at 1.5 sones.

Didn't find what you're looking for? 
Let us know
.