Apply to be a TradeMaster!
Main product image of PowerHeat LED/CCT Heater Fan Light Finish Pack (80 CFM, 1.5 Sones)
Magnifying glass
Hover image to zoom

PowerHeat LED/CCT Heater Fan Light Finish Pack (80 CFM, 1.5 Sones)

Brand:
Broan
SKU:
BHFLED80F
Rating:
(4)
Q&A:
(0)
PowerHeat LED/CCT Heater Fan Light Finish Pack (80 CFM, 1.5 Sones)
Magnifying glass
Hover image to zoom
$153.99 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Housing Dimension
14-1/4" x 8-1/4" x 5-3/4"
Product Highlight: Grille Dimension
16-1/4" x 9-3/4"
Product Highlight: Warranty
1 Year Warranty

Description

–
Overview Project packs are ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about the damaging products. Once all construction is complete, the purchase of a finish pack, 4 grilles and 4 motor/blower wheels, can be made to add the finishing touches to the room. Help provide comfort and functionality to your bathroom with the addition of the Broan BHFLED80 exhaust bath fan with heater and integrated & dimmable LED lighting with CCT color control. This 80 CFM exhaust fan provides powerful airflow along with a stylish brighter white fan cover matching any decor.

Product Features
  • 80 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 1.5 Sones for Quiet performance, enough sound to know your fan is on.
  • 1300-Watt heater for instant heat when you want it
  • Integrated dimmable LED with color adjustable CCT lighting; Choose between warm white (2700K), bright white (3500K), and daylight (5000K) color options
  • LED Dimmable Lighting may be used as a nightlight (dimmer switch is not included)
  • Modern design matches an array of bathroom décor
  • Fits in 2" x 6" ceiling construction
  • Rugged galvanized steel housing stands up to moisture
  • All air and sound ratings are HVI Certified
  • One year warranty
Product Specifications
  • Color: White
  • Duct Size: 4
  • ENERGY STAR certified: No
  • Grille Length: 16.25"
  • Grille Width: 9.75
  • Housing Dimensions: 14-1/4" x 8-1/4" x 5-3/4"
  • Sound Level (Sones): 1.5

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

1.5

Heater Watts:

1300

Grille Dimension:

16-1/4" x 9-3/4"

Housing Dimension:

14-1/4" x 8-1/4" x 5-3/4"

Housing Material:

Galvanized Steel

Grille Material:

Polymeric

Grille Finish:

White

Lighting:

LED

Includes:

Grille

Motor

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

3 out of 4 reviews
100% would recommend this product
3
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
50%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

fast reliable product line good service

Reliable product variety of options simplicity to use easy to order online.
bc
Seattle
3 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does NOT fit a 655

I bought this to replace the guts of a 655A/655F-A in a 40 year old house. I was really hoping that it would work, as the old fan was really loud. The heater fits, but the fan does not. The fan itself is too tall for the enclosure, and the slot for the outlets does not line up. I have one bathroom I'm going to demo, so I'll keep this and get the new enclosure for it.
Andy
Austin, TX
5 months ago
Was this review helpful to you?

This needs to be sold with the newer model housing.

Ordered this finish pack to replace the fan and heater in my old style 655f-c. Everything would plug into the old housing but the fan squirrel cage was too large. I got the replacement case to fix the issue. It did. The mounting fixtures matched up and the fan side of the new case was bigger to house the fan. You'll need to do some Wiring but it's a worthwhile upgrade. Here's a link to the replacement case. https://www.supplyhouse.com/Broan-BHFLED80H-PowerHeat-LED-CCT-Heater-Fan-Light-Housing-Pack-Single-Pack-80-CFM-1-5-Sones
James
Pa
4 years ago
Was this review helpful to you?

no

We were trying to update and existing Broan bathroom exhaust fan / light / heater. There were 2 in the home. First fan the parts came correct and worked out great 5 STARS!! The owner liked the results so much the 2nd fan parts were ordered. On the website it said the parts had been discontinued at the end of March. There were 8 units left. I ordered the unit but was sent the replacement unit. IT DID NOT FIT. I understand the issue was disappointed that it didn't work. They took the parts back at no cost BUT my time. My take away is the I have to follow up more closely next time.
DesignerPDH
Wheaton, Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy