Apply to be a TradeMaster!
Main product image of PowerHeat LED/CCT Heater Fan Light Housing Pack, Single Pack (80 CFM, 1.5 Sones)
Magnifying glass
Hover image to zoom

PowerHeat LED/CCT Heater Fan Light Housing Pack, Single Pack (80 CFM, 1.5 Sones)

Brand:
Broan
SKU:
BHFLED80H
Rating:
(0)
Q&A:
(0)
PowerHeat LED/CCT Heater Fan Light Housing Pack, Single Pack (80 CFM, 1.5 Sones)
Magnifying glass
Hover image to zoom
$53.00 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Housing Dimension
14-1/4" x 8-1/4" x 5-3/4"
Product Highlight: Grille Dimension
16-1/4" x 9-3/4"

Description

–
Overview Project packs are ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about the damaging products. Help provide comfort and functionality to your bathroom with the addition of the Broan BHFLED80 exhaust bath fan with heater and integrated & dimmable LED lighting with CCT color control. This 80 CFM exhaust fan provides powerful airflow along with a stylish brighter white fan cover matching any decor.

Product Specifications
  • CFM: 80
  • Duct Size: 4
  • ENERGY STAR certified: No
  • Grille Length: 16.25"
  • Grille Width: 9.75"
  • Housing Dimensions: 14.25" x 8.25" x 5.75"
  • Sound Level (Sones): 1.5
  • UL Listed: No

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

1.5

Heater Watts:

1300

Grille Dimension:

16-1/4" x 9-3/4"

Housing Dimension:

14-1/4" x 8-1/4" x 5-3/4"

Housing Material:

Galvanized Steel

Grille Material:

Polymeric

Grille Finish:

White

Lighting:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy