Apply to be a TradeMaster!
Main product image of Overture Smart Air Quality Monitor Room Sensor
Magnifying glass
Hover image to zoom

Overture Smart Air Quality Monitor Room Sensor

Brand:
Broan
SKU:
BIAQRS1
Rating:
(0)
Q&A:
(0)
Overture Smart Air Quality Monitor Room Sensor
Magnifying glass
Hover image to zoom
BIAQRS1 has been discontinued
Discontinued February 18, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Overture Smart Air Quality Monitor Room Sensor
Brand:
Broan
SKU:BIAQRS100
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Temperature Range (F)
32°F to 95°F (Melting)

Description

Overview Our daily activities and the things we put in our home all contribute to poor indoor air quality. So much so that the air inside can be up to 5 times more polluted than the air outside. These pollutants can irritate asthma, cause respiratory issues, and make life miserable. The sensors monitor for pollutants that contribute to poor indoor air quality: TVOC’s, humidity, temperature, CO2, and PM2.5.

Product Features
  • Smart Sensors: Detect temperature, humidity, tVOC’s, PM2.5, and CO2
  • Inputs: 120V~, 60 Hz
  • Outputs: ½ HP Motor, 15A Resistive 15A Inductive, 3A Incandescent 0.6A Electronic Ballast – For Control of Electronic Ballast, CFL’s, LED and LED Lamps
  • Connectivity: Requires a 2.4 GHz Wi-Fi network within 100 feet
  • Requires NEMA 5-15R or 5-20R Receptacle
  • Pollution Degree 2 product for household environment or similar
  • Avoid physical obstructions or radio interference in the surrounding area
Product Specifications
  • cULus Listed
  • 120 VAC 60 Hz Line Power
  • Requires NEMA 5-15R or 5-20R Receptacle
  • Maximum load ½ HP Motor, 15A Resistive, 15A Inductive, 3A Incandescent, 0.6A Electronic Ballast
  • For Control of Electronic Ballast, CFLs, LED and LED lamps
  • Operating temperature: 32-95°F (0-35°C)
  • Purpose of Control: Operating Control
  • Rated impulse voltage: 1500V

Specs

Product Type:

Sensor

Input:

120 Vac

Power Supply:

60 Hz

Temperature Range (F):

32°F to 95°F (Melting)

NEMA Rating:

5-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm