Shop Limited Time Deals
Main product image of Model 161 Single 250W Bulb Heater (Not Type IC)
Magnifying glass
Hover image to zoom

Model 161 Single 250W Bulb Heater (Not Type IC)

Brand:
Broan
SKU:
BR161
Rating:
(0)
Q&A:
(0)
Model 161 Single 250W Bulb Heater (Not Type IC)
Magnifying glass
Hover image to zoom
BR161 has been discontinued
Discontinued December 3, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Model 162M Single 250W Bulb Heater/Ventilation w/ 70 CFM Exhaust Fan (Type IC)
Brand:
Broan
SKU:162M
(0)
Order by today, receive 11 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
2.1 Amps
Product Highlight: Wattage
250 Watts
Product Highlight: Housing Dimension
8-3/8" x 8-1/8" x 6"
Product Highlight: Grille Dimension
10-1/4" x 10-1/4"
Product Highlight: Warranty
1 Year Warranty

Description

You can count on Broan Bulb Heaters for energy-saving warmth and instant comfort in the bathroom. And you never even have to touch your central thermostat. Each unit delivers the superior performance and quality features you've come to expect from Broan.

Features:
  • UL Listed for 75°C wiring (retrofits)
  • Adjustable mounting brackets with keyhole slots that span up to 24"
  • Use 250-watt BR40 size infrared bulbs (not included)
  • Use with Broan Model 68W or 68V two-function control (available separately)
  • Attractive molded plastic grille
  • Housing Dimension: 8-3/8" x 8-1/8" x 6"
  • Grille Dimension: 10-1/4" x 10-1/4"

Specs

Product Type:

Bulb Heater

Voltage:

120v

Amperage:

2.1

Wattage:

250

Grille Material:

Polymeric

Housing Material:

Steel

Grille Finish:

White

Housing Dimension:

8-3/8" x 8-1/8" x 6"

Grille Dimension:

10-1/4" x 10-1/4"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm