Apply to be a TradeMaster!
Main product image of Model 163 Double 250W Bulb Heater (Type IC)
Magnifying glass
Hover image to zoom
Model 163 Double 250W Bulb Heater (Type IC)
Magnifying glass
Hover image to zoom
BR163 has been discontinued
Discontinued November 30, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Model 164 Double 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
Brand:
Broan
SKU:BR164
(5)
Order by 6PM, receive 1 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
4.3 Amps
Product Highlight: Wattage
505 Watts
Product Highlight: Housing Dimension
8-3/8" x 14-1/4" x 6"
Product Highlight: Grille Dimension
10-1/4" x 15-5/8"
Product Highlight: Warranty
1 Year Warranty

Description

–
You can count on Broan Bulb Heaters for energy-saving warmth and instant comfort in the bathroom. And you never even have to touch your central thermostat. Each unit delivers the superior performance and quality features you've come to expect from Broan.

Features:
  • UL Listed for 60°C wiring (retrofits)
  • Type IC
  • Quiet, highly efficient polymeric blower wheels
  • Adjustable mounting brackets with keyhole slots that span up to 24"
  • Use 250-watt BR40 size infrared bulbs (not included)
  • Use with Broan Model 68W, 68V, 67W, 67V, 66W, 66V, 65W, or 65V multi-function control (available separately)
  • Attractive molded plastic grille
  • Housing Dimension: 8-3/8" x 14-1/4" x 6"
  • Grille Dimension: 10-1/4" x 15-5/8"

Specs

–
Product Type:

Bulb Heater

Voltage:

120v

Amperage:

4.3

Wattage:

505

Grille Material:

Polymeric

Housing Material:

Steel

Grille Finish:

White

Housing Dimension:

8-3/8" x 14-1/4" x 6"

Grille Dimension:

10-1/4" x 15-5/8"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm