Apply to be a TradeMaster!
Main product image of Power Unit Assembly (Motor and Wheel)
Magnifying glass
Hover image to zoom

Power Unit Assembly (Motor and Wheel)

Brand:
Broan
SKU:
C350BN
Rating:
(9)
Q&A:
(1)
Power Unit Assembly (Motor and Wheel)
Magnifying glass
Hover image to zoom
C350BN has been discontinued
Discontinued August 7, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Replacement Motor/Wheel for 696N, C350BNR
Brand:
Broan
SKU:C350BNR
(1)
Order by today, receive 29 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
50 CFM

Description

–

50 CFM

Replacement Motor/Wheel

For NuTone 696N A housing

Specs

–
Air Flow Capacity (CFM):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Inexpensive perfect fit!

Exactly the part I needed. It was a perfect fit and the install was very easy. The price was much lower than what I was expecting.
Dave
Stafford, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

in stock and perfect fit.

replaced old bathroom exhaust fan. was good price and thankfully was in stock . appreciated the fast free shiiping too!
BStocker
Billings ,MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Fit perfectly!
Jon
Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nutone & Broan products sold by us for years.

Resale to replace worn out bath fans
Gene
Lggan, UT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good replacement part.

Replace an original fan that was at least 50 years old. was about an inch short but fit just fine.
TWallace
Memphis TN.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing slide in replacement for my old bathroom fan!

Installation could not have been easier. 1)unplug the power cord, 2)unscrew one screw, 3)slide out old unit, 4)slide in new unit, 5)screw in one screw, 6)plug power cord back in. DONE! Just as loud as the original fan - but couldn't be happier to have it working again without having to tear out the ceiling and fit a new unit in.
Elvirasdog
Signal Hill, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacing nutone bathroom fan

Great product so easy to install....Supply House was the only place I could find the entire Assembly for the 17 year old fan. This replaces the 696-B Nutone.
Carol
Mpls MN.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality item

Very good quality item. Will also fit for certain 70 CFM housings as an upgrade. Motor quality is slightly better than smaller models.
Matt
Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works, now

this is a hard to find replacement fan. The blade was slightly bent and wouldn't turn. I carefully staightened it. Now it works fine. Not sure if it was damaged in shipment.
Not a Handy Man
Minneapolis
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this include the motor and assembly (fan blade)?

Asked by Missy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this finish pack kit includes both the motor assembly (with fan blade) and the grille.

Was this review helpful to you?