Shop Resideo Sale
Main product image of HD80L Heavy Duty Ventilation Fan w/ Light, 4" Round Duct (80 CFM)
Magnifying glass
Hover image to zoom
HD80L Heavy Duty Ventilation Fan w/ Light, 4" Round Duct (80 CFM)
Magnifying glass
Hover image to zoom
HD80L has been discontinued
Discontinued February 21, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
1.5 Sones Roomside Series Ventilation Fan & Light, Energy Star (80 CFM)
Brand:
Broan
SKU:BEL8
(2)
Order by today, receive 23 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2.5 Sones
Product Highlight: Housing Dimension
8" x 8-1/4" x 5-3/4"
Product Highlight: Grille Dimension
11-1/8" x 10-5/8"
Product Highlight: Warranty
1 Year Warranty

Description

–
The Broan Heavy Duty fans/lights are designed for continuous operation - perfect for tough, light-commercial applications. Motors have heavy duty, long-life bearings, tamper proof construction and are totally enclosed for added protection against dirt and dust. Centrifugal blower wheels on all models provide quiet, efficient ventilation. Convenient mounting ears speed installation. Fan/light units have white molded 11-1/8" x 10-5/8" polymeric grille and shatter resistant light lens. Damper/duct connection fits 4" round duct. UL Listed for use over bathtubs or showers when connected to GFCI-protected branch circuit.

Features:
  • 80 CFM, 2.5 Sones
  • 4" Round Ducting
  • Totally enclosed motor designed for continuous operation
  • 100-watt incandescent light (bulb not included)
  • Designer styled white polymeric grille with shatter resistant light diffusing lens
  • UL listed for use over bathtubs or showers when connected to GFCI-protected branch circuit.
  • Plug-in receptacles for fan and light
  • Type IC (Insulation Contact)
  • AMCA licensed for both air and sound
  • Fits in 2"x6" construction
  • Housing Dimensions: 8" x 8-1/4" x 5-3/4"
  • Grille Size: 11-1/8" x 10-5/8"

Specs

–
Product Type:

Ventilation Fan

Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

2.5

Amperage:

1.5

Lighting:

Incandescent

Voltage:

120v

Fan Watts:

50

Nominal RPM:

1380

Housing Dimension:

8" x 8-1/4" x 5-3/4"

Grille Dimension:

11-1/8" x 10-5/8"

Grille Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

7 Replacement Parts

Blower Wheel, S97011315
SKU: S97011315
Broan
Acorn Nut
SKU: 97005316
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would by again.

Product as ordered. Very good price and fast shipping. Will purchase again.
Joe
Charlotte, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the hard to find American made fan

Still a quality build , pushes air through 35 feet of 4 inch semi ridged without howling .
Rc
western Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?