Apply to be a TradeMaster!
Main product image of 250 CFM HE Series High Efficiency Heat Recovery Ventilator w/ Top Ports
Magnifying glass
Hover image to zoom

250 CFM HE Series High Efficiency Heat Recovery Ventilator w/ Top Ports

Brand:
Broan
SKU:
HRV250TE
Rating:
(1)
Q&A:
(0)
250 CFM HE Series High Efficiency Heat Recovery Ventilator w/ Top Ports
Magnifying glass
Hover image to zoom
HRV250TE has been discontinued
Discontinued September 11, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
230 CFM AI Series Heat Recovery Ventilator w/ Top Ports
Brand:
Broan
SKU:B230H75RT
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Amperage
2.2 Amps
Product Highlight: Wattage
135 Watts
Product Highlight: Duct Size
6"
Product Highlight: Energy Star Rated
Yes
Product Highlight: Warranty
5 Year Parts/Limited Lifetime on Core Warranty

Description

The HRV250 ECM is the perfect solution for mid to large size homes in need for the most energy-efficient ventilation solution.

Features:
  • The HRV250TE is the perfect solution for mid to large size homes in need for the most energy-efficient ventilation solution
  • Up to 250 CFM at 0.4 in. w.g.
  • High efficency heat recovery core with a sensible recovery efficiency of 75% at 32°F and 66% at -13°F
  • German made ECM motors
  • Minimal power consumption of 18W and 3.6 CFM/Watt at 64 CFM
  • Merv 6 grade filters and optional HEPA filtration
  • Electronic balancing and no balancing dampers

Specs

Min Airflow (CFM):

50

Max Airflow (CFM):

271

Amperage:

2.2

Wattage:

135

Duct Size:

6"

Airflow Capacity (CFM at 0.2 w.g.):

50-271

Airflow Capacity (CFM at 0.4 w.g.):

50-250

Energy Star Rated:

Yes

Port Location:

Top

Warranty:

5 Year Parts/Limited Lifetime on Core

Apparent Sensible Efficiency at 32°F:

81%

Sensible Recovery Efficiency at 32°F:

75%

Sensible Recovery Efficiency at -13°F:

66%

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Amperage
Duct Size
Energy Star Rated
Warranty
CURRENT ITEM
Product Image of 250 CFM HE Series High Efficiency Heat Recovery Ventilator w/ Top Ports
250 CFM HE Series High Efficiency Heat Recovery Ventilator w/ Top Ports
SKU: HRV250TE
(1)
2.2
6"
Yes
5 Year Parts/Limited Lifetime on Core
6.4
6"
Yes
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)

You May Also Need

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just Okay

I had my builder put this in my new home hopping the HEPA filter would help allergies. I am very disappointed in the filter. It slides in loosely with no positive sealing, cost a fortune, and when the heat or air is running with the HRV off the air back flows the filter putting the dirt that was captured from outdoor into my duct work. Control logic is too simple, I would expect something with variable speed fans could control the static pressure in the house.
Mike
Andover, MN
7 years ago
Was this review helpful to you?