Apply to be a TradeMaster!
Main product image of HERO 250H Heat Recovery Ventilator w/ Electronically Commutated Motors (ECM), 6" Top Ports, 265 CFM
Magnifying glass
Hover image to zoom

HERO 250H Heat Recovery Ventilator w/ Electronically Commutated Motors (ECM), 6" Top Ports, 265 CFM

Brand:
Fantech
SKU:
HERO250H-EC
Rating:
(1)
Q&A:
(0)
HERO 250H Heat Recovery Ventilator w/ Electronically Commutated Motors (ECM), 6" Top Ports, 265 CFM
Magnifying glass
Hover image to zoom
$2,457.49 each
In Stock
In Stock
Get 4 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 62.11 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Energy Star Rated
Yes
Product Highlight: Air Flow Capacity (CFM)
265 CFM
Product Highlight: Voltage
120v
Product Highlight: Amperage
6.4 Amps
Product Highlight: Warranty
5 Year (Parts), 7 Year (Motor), Limited Lifetime (Aluminum Core) Warranty

Description

–
Hero Series Heat Recovery Ventilator w/ Electronically Commutated Motors (ECM), 6" Top Ports, 265 CFM

While natural infiltration of fresh air thru gaps and cracks in the building envelope offers a certain amount of fresh air, with most new homes this amount of air just is not sufficient. Properly sealed homes require mechanical ventilation to remove excess moisture, odors, and contaminants while providing fresh air for occupants and enhancing comfort.

HERO 250H-EC fresh air appliance provides a controlled way of ventilating a home. It works continuously to supply up to 265 cfm of fresh, filtered air into the building while removing the equal amount of moist, stale air. Up to 80% of the heat in the extract air is recovered by the heat exchanger and used to heat the fresh air coming from outside. In summer, the energy of extract air transfers to cool the warmer fresh air reducing cooling loads on air conditioning.

The HERO features a counterflow core to deliver exceptional heat transfer performance. The product comes with a wall mount, external electrical box with easy connect ports, integrated in-door manometer ports and duct ports with plastic collar shrouds with integrated backdraft for simple fast installation.

HERO 250H-EC is compatible with ECO-TOUCH Programmable Wall Control.

Features
  • Up to 265 cfm of fresh air
  • Integrated MERV8 fresh air filter
  • 6" top-mounted duct connections
  • Unobstructed front access
  • Energy-efficient counter flow core
  • Multiple speed operation
  • Electronically commutated motors (ECM)
  • TurboTouch function boosts exhaust capacity for 20, 40 or 60 minutes

Specs

–
Duct Size:

6"

Energy Star Rated:

Yes

Air Flow Capacity (CFM):

265

Voltage:

120v

Hertz:

60

Phase:

1

Amperage:

6.4

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

COM6P Plastic Supply & Exhaust Hood Combination (Pair), 6" Duct
SKU: COM6P
Fantech

14 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

We purchased this to replace our smaller one. It moves the air so nicely
Jessica
Ham Lake, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy