Apply to be a TradeMaster!
Main product image of L100 Ceiling Mount Ventilation Fan, 6" Round Duct (109 CFM)
Magnifying glass
Hover image to zoom
L100 Ceiling Mount Ventilation Fan, 6" Round Duct (109 CFM)
Magnifying glass
Hover image to zoom
L100 has been discontinued
Discontinued January 4, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
L100E Ceiling Mount Ventilation Fan, 8" Round Duct (130 CFM)
Brand:
Broan
SKU:L100E
(3)
Order by 6PM, receive 26 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
109 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.9 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Grille Dimension
14" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

–
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Features:
  • 109 CFM, 1.0 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (112 CFM, 0.9 Sones with vertical mount). In-line ducting available with separate adapter
  • 6" round duct connector
  • Low profile, white polymer grille
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • UL Listed for use over bathtubs and showers when connected to a GFCI branch circuit
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
  • Grille Dimension: 14" x 14"

Specs

–
Product Type:

Ceiling Mount Ventilation Fan w/ Round Duct

Duct Size:

6"

Voltage:

120v

Air Flow Capacity (CFM):

109

Hertz:

60

Sone:

0.9

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Grille Dimension:

14" x 14"

Amperage:

1.1

Ducting:

Horizontal

Vertical

Wattage:

87

Grille Finish:

White

Nominal RPM:

640

Warranty:

1 Year

Grille Material:

Polymeric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

15 Replacement Parts

Side Insulation
SKU: S99500391
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
6" Duct Connector
SKU: S97014760
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

THANK YOU

THANK YOU
JERRY
NOLA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product fast shipping

This part fit perfectly.
Joe Schmo
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit.

Exactly what was needed.
AJ
Queen Creek, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you for this item being available.

I will surely purchase again if I need too. The shipping was fast. Item works perfectly.
Marielle Desir
Miami Beach, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

L100 Broan kitchen exhaust fan

The unit is so quiet that we forget to turn it off sometimes. We replaced an old 1957 round noisey fan with is square fan. Easy installation. Purpose to remove heat and odor while cooking.
David
South Florida
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?