Apply to be a TradeMaster!
Main product image of L100E Ceiling Mount Ventilation Fan, 8" Round Duct (130 CFM)
Magnifying glass
Hover image to zoom

L100E Ceiling Mount Ventilation Fan, 8" Round Duct (130 CFM)

Brand:
Broan
SKU:
L100E
Rating:
(3)
Q&A:
(1)
L100E Ceiling Mount Ventilation Fan, 8" Round Duct (130 CFM)
Magnifying glass
Hover image to zoom
$176.00 each
In Stock
In Stock
Get 46 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
130 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
0.3 Sones
Product Highlight: Amperage
0.3 Amps

Description

–
Broan's High-Capacity, Light Commercial ENERGY STAR certified fans are an exceptionally quiet solution to continuous ventilation. With their heavy-duty motors, high capacity fans are an ideal solution for conference rooms, public restrooms and other areas in commercial buildings that require ongoing ventilation. Low-vibration and lo-profile, they work quietly without getting noticed. 8-way adjustable mounting brackets are included for easy ceiling-mount installation. These solutions can be used to comply with ASHRAE 90.1 (2019), IECC-C (2021), and IMC (2021) and are both HVI and AMCA air and sound tested.

Features:
  • 130 CFM, 0.3 sones ceiling mount commercial ventilation fan
  • Duct horizontally or vertically
  • Standard 8" round ducting
  • ENERGY STAR certified
  • Metal upgrade grille cover available (model MG1 sold separately)
  • Radiation Damper available to prevent the spread of fire (model RD1 sold separately)
  • cULus Listed for safety and protection

Specs

–
Product Type:

Ceiling Mount Ventilation Fan w/ Round Duct

Duct Size:

8"

Air Flow Capacity (CFM):

130

Sone:

0.3

Amperage:

0.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

easy, quiet,

Had to replace an older model that had worn out and made a heck of a racket. It was easy to remove the fan from the new one and just bolt it back into the existing box within the ceiling. Didn't have to do any ceiling repairs, just pulled out the old, threw in the new, then wondered if I messed up only because of how quite it was.
James l
Kennett square pa
18 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed

We used this product for a job that it needed replaced. It was delivered on time and exactly what we needed.
L
Phoenix
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built and quiet

I have used Losones previously in garage and room applications. This is my first e series. The power draw is 30 watts vice 40 of older design. Airflow is strong and noise is low Nice unit.
CPreview
Albany NY
3 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: It doesn't appear from description that a control switch is included with this unit. Can you confirm? And if so, what variable speed control switch would you recommend for use with this unit? Or other control switch?

Asked by tom h 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tom. This ventilator is designed for continuous operation. If desired, it may be controlled using an on/off switch or a solid-state, variable speed control. Follow wiring instructions packed with control, and adhere to all local and state codes, and the National Electrical Code.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy