The Day Savers – A National Tradesmen Day Contest
Main product image of L150MG Ceiling Mount Ventilation Fan w/ Metal Grille, 6" Round Duct (164 CFM)
Magnifying glass
Hover image to zoom

L150MG Ceiling Mount Ventilation Fan w/ Metal Grille, 6" Round Duct (164 CFM)

Brand:
Broan
SKU:
L150MG
Rating:
(0)
Q&A:
(0)
L150MG Ceiling Mount Ventilation Fan w/ Metal Grille, 6" Round Duct (164 CFM)
Magnifying glass
Hover image to zoom
L150MG has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
161 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
1.4 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Grille Dimension
14" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

Features:
  • 164CFM, 1.4 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (162 CFM 1.6 Sone with vertical ducting).
  • In-line ducting available with separate adapter (In-Line model has removable access panel and no insulation)
  • 6" round duct connector
  • Low profile, white metal grille
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
  • Grille Dimension: 14" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

Product Type:

Ceiling Mount Ventilation Fan w/ Round Duct

Duct Size:

6"

Voltage:

120v

Air Flow Capacity (CFM):

161

Hertz:

60

Sone:

1.4

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Amperage:

1.3

Grille Dimension:

14" x 14"

Ducting:

Horizontal

Vertical

Wattage:

100

Grille Finish:

White

Nominal RPM:

710

Warranty:

1 Year

Grille Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Duct Size
Voltage
Air Flow Capacity (CFM)
Hertz
Sone
6"
120v
161
60
1.4

14 Replacement Parts

Whiz Nut - 1/4"-20
SKU: S99260477
Broan
Side Insulation
SKU: S99500391
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
6" Duct Connector
SKU: S97014760
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM