Overview:
The Panasonic FV-1115VQ1 WhisperCeiling DC bathroom fan provides precision spot ventilation and improves indoor air quality by effectively removing moist, polluted air from your bathroom, laundry room, sun room, basement or garage. When the fan senses static pressure, its speed is automatically increased to ensure optimal CFM output. The built-in Pick-A-Flow speed selector provides the unique ability to select your desired airflow (110-130-150 CFM) with the flip of a switch. The Flex-Z Fast installation bracket with articulating joints is ideal for positioning the fan exactly where you want it, in old or new construction.
Features:
| Application: | Bathroom |
|---|---|
| Motor: | Condenser |
| Grille Size: | 13" |
| Motor Bearing: | Ball |
| Mount: | Ceiling Recessed |
| Mounting Opening: | 10-1/2" |
| Wattage: | 9 11.8 |
| Material: | Zinc-Aluminum-Magnesium |
| Duct Size: | 6" |
| Voltage: | 120v |
| Hertz: | 60 |
| Air Flow Capacity (CFM): | 110 130 150 |
| Features: | Built-in Damper Energy Star Qualified |
| Sone: | < 0.3 |
| Thermal Fuse Protection: | Yes |