Apply to be a TradeMaster!
Main product image of L300KMG Ceiling Mount Ventilation Fan w/ Metal Grille, 8" Round Duct (277 CFM)
Magnifying glass
Hover image to zoom

L300KMG Ceiling Mount Ventilation Fan w/ Metal Grille, 8" Round Duct (277 CFM)

Brand:
Broan
SKU:
L300KMG
Rating:
(0)
Q&A:
(0)
L300KMG Ceiling Mount Ventilation Fan w/ Metal Grille, 8" Round Duct (277 CFM)
Magnifying glass
Hover image to zoom
L300KMG has been discontinued
Discontinued September 9, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
L300EL In-Line E-Star Ventilation Fan, 8" Round Duct (293 CFM)
Brand:
Broan
SKU:L300EL
(1)
Order by today, receive 6 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
277 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
3.1 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Grille Dimension
14" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

Features:
  • Suitable for kitchen installations
  • Order aluminum filter LAF1 (not included)
  • 277 CFM 3.1 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (277 CFM 3.7 Sone with vertical ducting). In-line ducting available with separate adapter
  • 8" round duct connector
  • Low profile, white metal grille
  • Metal blower wheel
  • 20 gauge galvanized steel housing
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
  • Grille Dimension: 14" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

Product Type:

Ceiling Mount Ventilation Fan w/ Round Duct

Duct Size:

8"

Voltage:

120v

Air Flow Capacity (CFM):

277

Hertz:

60

Sone:

3.1

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Grille Dimension:

14" x 14"

Amperage:

2.6

Ducting:

Horizontal

Vertical

Nominal RPM:

790

Wattage:

212

Grille Finish:

White

Warranty:

1 Year

Grille Material:

Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


17 Replacement Parts

Metal Blower Wheel
SKU: S99020273
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM