Apply to be a TradeMaster!
Main product image of Model LP50100DC LoProfile Ventilation Fan
Magnifying glass
Hover image to zoom

Model LP50100DC LoProfile Ventilation Fan

Brand:
Broan
SKU:
LP50100DC
Rating:
(0)
Q&A:
(0)
Model LP50100DC LoProfile Ventilation Fan
Magnifying glass
Hover image to zoom
LP50100DC has been discontinued
Discontinued May 20, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Model LP510R LoProfile Ventilation Fan (Selectable 50/80/100 CFM)
Brand:
Broan
SKU:LP510R
(0)
Order by today, receive 53 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
50, 100, 80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes

Description

Designed for installations where conventional ventilation simply won't fit. Where multi-family applications require it, the LoProfile™ fan is narrow enough to be installed in a wall between 2x4 studs. When plumbing or electrical obstructions are found behind the drywall in ceiling remodel applications, the LoProfile™ fan can still fit without having to move anything. And that means most any room with space constraints can have powerful, quiet efficient ventilation with selectable settings of 50, 80 or 100 CFM

Features
  • Fits in 2x4 ceiling or wall construction
  • Selectable settings of 50, 80 or 100 CFM
  • Extremely quiet operation: <0.3 Sones @ 50 CFM; 0.6 Sones @ 80 CFM; 1.2 Sones @ 100 CFM
  • 4" oval or round duct connection for installation flexibility. Optional 3" duct adapter (not provided)
  • ENERGY STAR® qualified for efficient operation and lower utility bills
  • Ideal for multi-family applications
  • Plug-in, permanently lubricated motor - engineered for continuous operation
  • Dynamically balanced centrifugal blower wheel for quiet, efficient performance
  • U.L. Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit (ceiling mount only) (GFCI not included)
  • Compatible with Radiation Damper RDF1 which helps prevent flame and heat from spreading to other areas in multi-level buildings

Specs

Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

50

100

80

Voltage:

120v

Duct Size:

4"

Energy Star Rated:

Yes

Warranty:

3 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM