Shop Resideo Sale
Main product image of Occupancy Sensor (White)
Magnifying glass
Hover image to zoom

Occupancy Sensor (White)

Brand:
Broan
SKU:
MS100W
Rating:
(0)
Q&A:
(0)
Occupancy Sensor (White)
Magnifying glass
Hover image to zoom
$55.23 each
In Stock
In Stock
Get 6 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Amperage
9 Amps

Description

–
With the Broan®-NuTone® occupancy sensing switch, any ventilation fan can be a motion sensing fan. This control is an easy, cost-effective way to save energy, time and money. Don’t ever worry about accidentally forgetting to turn off the bathroom fan or light, let this versatile switch do all the hard work! The Broan®-NuTone® occupancy sensing switch turns the fan/light on when it detects motion in the room and turns them both back off right after the motion stops. It also comes with a timer function, allowing the user to control the amount of time the fan/light stays on after they leave the room. The sensor can detect motion in rooms up to 900 sq. ft. and up to 35 ft. away from the sensor.

Features
  • Fits single-gang box
  • LED/CFL 300W, Incandescent 600W, 1/2 HP, 120 VAC, 9 Amp Max. (Fan + Light)
  • For use with all Broan fans and heaters within Amp rating

Specs

–
Product Type:

Sensor Control

Number of Gangs:

1

Finish:

White

Voltage:

120v

Amperage:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy