The Day Savers – A National Tradesmen Day Contest
Main product image of QTXE110S Ultra Silent Humidity Sensing Ventilation Fan, 6" Ducting (110 CFM)
Magnifying glass
Hover image to zoom

QTXE110S Ultra Silent Humidity Sensing Ventilation Fan, 6" Ducting (110 CFM)

Brand:
Broan
SKU:
QTXE110S
Rating:
(1)
Q&A:
(0)
QTXE110S Ultra Silent Humidity Sensing Ventilation Fan, 6" Ducting (110 CFM)
Magnifying glass
Hover image to zoom
QTXE110S has been discontinued
Discontinued November 20, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
QTXEG110SX Ultra Silent Humidity Sensing Ventilation Fan, 6" Ducting (110 CFM)
Brand:
Broan
SKU:QTXEG110SX
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.7 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
0.3 Amps

Description

Broan's Ultra Silent Humidity Sensing fans are the most effective way to control excess humidity and moisture. These humidity sensing fans turn on and off automatically. They will automatically turn on to exhaust excess moisture once the Sensaire technology detects rapid increases in humidity and moisture levels. Fits in 2" x 8" ceiling construction.

Features:
  • 6" ducting for superior performance
  • 0.7 Sones, 110 CFM
  • Sensaire® technology detects the rapid rise in humidity over time
  • Auto shut-off time is adjustable from 5 to 60 minutes
  • Humidity is sensed at the ceiling where it is most prevalent
  • Energy Star qualified
  • Hanger bars for easy, fast and universal installation in all types of construction
  • UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit.
  • Housing Dimension: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimension: 12-7/8" x 13-3/4"

Specs

Duct Size:

6"

Air Flow Capacity (CFM):

110

Sone:

0.7

Features:

Energy Star Qualified

Title 24 Compliant

Amperage:

0.3

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Housing Material:

Galvanized Steel

Grille Material:

Polymeric

Grille Finish:

White

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


12 Replacement Parts

Spacer Block for I-Joist Type Installations
SKU: S97018014
Broan
6" Duct Connector
SKU: S97016450
Broan
Wire Panel Assembly - Includes Fan Receptacle
SKU: S97017085
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

BEST HUMIDITY SENSING FAN I HAVE FOUND

I installed these 35 of these fans in an apartment building that had severe bathroom moisture problems. They cleared up the problem with out relying on the tenants to turn them on and off. They are so quiet that we kept getting calls that they weren't working, when in fact you just could not hear them. Great fan, I highly recommend them. I especially like the 6" duct it allows you to make a turn or two in the run without building up static pressure. I had tried the Delta fan, but it runs constantly and people were complaining about the hum while they were trying to sleep.
James Silva
San Francisco, CA
14 years ago
Was this review helpful to you?