Apply to be a TradeMaster!
Main product image of SSQTXE080 SmartSense Ventilation Fan w/ Control, 6" Ducting (80 CFM)
Magnifying glass
Hover image to zoom

SSQTXE080 SmartSense Ventilation Fan w/ Control, 6" Ducting (80 CFM)

Brand:
Broan
SKU:
SSQTXE080
Rating:
(0)
Q&A:
(0)
SSQTXE080 SmartSense Ventilation Fan w/ Control, 6" Ducting (80 CFM)
Magnifying glass
Hover image to zoom
SSQTXE080 has been discontinued
Discontinued January 19, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.3 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

Broan's SmartSense intelligent fan with control creates an integrated residential exhaust ventilation system, using Broan's industry leading ventilation control technology control and award winning QTXE ventilation fans.

Features:
  • Contains QTXE080 (80 CFM) Fan and SMSC080 SmartSense Control
  • 6" ducting guarantees sound and CFM performance ratings
  • Broan Ultra Silent Ventilation fans are barely audible, so they can be used in any room
  • Engineered for continuous, energy efficient operation
  • Designed to work w/ Broan automatic make-up air dampers (SMD6 or SMD8)
  • Housing Dimension: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimension: 13" x 14"

Specs

Product Type:

Ventilation Fan

Duct Size:

6"

Air Flow Capacity (CFM):

80

Sone:

0.3

Features:

Title 24 Compliant

SmartSense Control

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Grille Dimension:

13" x 14"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


10 Replacement Parts

Grille, S97017621
SKU: S97017621
Broan
6" Duct Connector
SKU: S97016450
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM